Shop All Drawer Slides
Gliderite Hardware
20 in. Side Mount 70 lb. 35mm Full Extension 1 in. Over Travel Drawer Slide - 2035
Mfr # 2035-Z-1
Zoro # G011215575
product price: $8.99
/ea
Sold in multiples of 2 for $17.98
$17.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Nickel
- Travel Length 19-11/16 in.
- Width 1-3/8 in.
- Material Steel
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gliderite Hardware
- MFR # 2035-Z-1
- Zoro # G011215575
- UPC # 849376034796
- Country of Origin China
- Category Drawer Slides
Dimensions
Travel Length | 19-11/16 in. |
Width | 1-3/8 in. |
Size | 19-11/16" length x 1-3/8" width |
Details
Finish | Satin Nickel |
Material | Steel |
Color | Silver |
Shape | Slide |
For Use With | Cabinets |
Description
20 in. Side Mount 70 lb. 35mm Full Extension 1 in. Over Travel Drawer Slide - 2035
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORMAKABA Combination Deadbolt, 1-3/8-in to 1-1/2-in Thick Doors, Satin Chrome (9020000-26D-41)
- ARROW Lever Lockset, Mechanical, Entrance (MLX81-SR-26D-IC)
- TOWNSTEEL Mortise Lock (MRX-S-L-07-630-IC)
- NU-SET Lock Box, 4-Number, Wall Mountable (2050)
- GLIDERITE HARDWARE Face Frame Rear-Mounting Socket Brackets - SK-35 (SK-35-1)
- GLIDERITE HARDWARE 21 in. Full Extension Soft Close Undermount Drawer Slide Kit - 21UM65 (21UM65-1)
- GLIDERITE HARDWARE 28 in. Side Mount 100 lb. 1 in. Over-Travel Drawer Slide - 2870 (2870-1)
- GLIDERITE HARDWARE 22 in. Side Mount 100 lb. 1 in. Over-Travel Drawer Slide - 2270 (2270-1)
- GLIDERITE HARDWARE 21 in. Full Extension Soft Close Undermount Drawer Slide Kit - 21UM65, 10PK (21UM65-5)
- GLIDERITE HARDWARE Face Frame Rear-Mounting Socket Brackets - SK-70, 5PK (SK-70-5)
- HARDWARE RESOURCES 8"Heavy Duty 100 lb Full Extension Side Mount Ball Bearing Slides (303FU8)
- Gliderite Hardware Drawer Slides