Shop All Drawer Slides
Gliderite Hardware
20 in. Side Mount 100 lb. 1 in. Over-Travel Drawer Slide - 2070
Mfr # 2070-1
Zoro # G111215758
product price: $12.95
/ea
$12.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Nickel
- Travel Length 19-11/16 in.
- Width 1-3/4 in.
- Material Steel
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gliderite Hardware
- MFR # 2070-1
- Zoro # G111215758
- UPC # 837654937051
- Country of Origin China
- Category Drawer Slides
Dimensions
Travel Length | 19-11/16 in. |
Width | 1-3/4 in. |
Size | 19-11/16" length x 1-3/4" width |
Details
Finish | Satin Nickel |
Material | Steel |
Color | Silver |
Shape | Slide |
For Use With | Cabinets |
Description
20 in. Side Mount 100 lb. 1 in. Over-Travel Drawer Slide - 2070
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL GUARD Neoprene Door Sweep, 48 (200NA-48)
- BEST 2" W x 4-1/2" H Prime Coat Door and Butt Hinge (F17945X45DOORHINGEPSTL)
- ZORO SELECT Grommet, SBR, 1, 3/8 ID, 5/8 Dia, Pk100 (3MPK7)
- ZORO SELECT Manual Hydraulic GAV 5831 Door Closer Heavy Duty Interior and Exterior, Silver (5831T x 689 GAV)
- GLIDERITE HARDWARE Face Frame Rear-Mounting Socket Brackets - SK-35 (SK-35-1)
- GLIDERITE HARDWARE 21 in. Full Extension Soft Close Undermount Drawer Slide Kit - 21UM65, 10PK (21UM65-5)
- GLIDERITE HARDWARE 16 in. Side Mount Hydraulic Soft Close 100 lb. Full Extension Drawer Slide - 1675, 10PK (1675-10)
- GLIDERITE HARDWARE Face Frame Rear-Mounting Socket Brackets - SK-70 (SK-70-1)
- GLIDERITE HARDWARE 21 in. Full Extension Soft Close Undermount Drawer Slide Kit - 21UM65 (21UM65-1)
- GLIDERITE HARDWARE 18 in. Full Extension Soft Close Undermount Drawer Slide Kit - 18UM65 (18UM65-1)
- HARDWARE RESOURCES Left Self-Adjusting Rear Mounting Bracket with 8 mm Dowels for our popular Ball Bearing Slides (303FUSFT7-L)
- Gliderite Hardware Drawer Slides