Shop All Cabinet Knobs
Gliderite Hardware
2 in. Stainless Steel Cabinet T Knob - 6002-T-STST
Mfr # 6002-T-STST-1
Zoro # G311215664
product price: $1.89
/ea
Sold in multiples of 5 for $9.45
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape T-Bar
- Material Stainless Steel
- Finish Satin Nickel
- Projection 1-3/8 in.
- Diameter 1/2 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gliderite Hardware
- MFR # 6002-T-STST-1
- Zoro # G311215664
- UPC # 849376013654
- Country of Origin China
- Category Cabinet Knobs
Dimensions
Diameter | 1/2 in. |
Size | 2" length x 1/2" width x 1-3/8" projection |
Details
Shape | T-Bar |
Material | Stainless Steel |
Finish | Satin Nickel |
Projection | 1-3/8 in. |
Thickness | 2 in. |
For Use With | Cabinets |
Color | Silver |
Description
2 in. Stainless Steel Cabinet T Knob - 6002-T-STST
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSI Rocky Gold Ledger Panel SAMPLE Glazed Porcelain Wall Tile (ZOR-PNL-0101-SAM)
- ILCO Ilco: Key Blanks, 1866-10 (ILCO-1866-10)
- NATIONAL HARDWARE Hook Clothesline Zinc Plated (N237-040)
- KIDDE 120 unit capacity Steel Key Cabinet (1803)
- GLIDERITE HARDWARE 1-1/4 in. Pewter Square Cabinet Knob, 10PK (81091-BP-10)
- GLIDERITE HARDWARE 1-1/8 in. Champagne Gold Round Classic Cabinet Knob, 25PK (5096-CHPG-25)
- GLIDERITE HARDWARE 1-1/4 in. Pewter Square Cabinet Knob, 25PK (81091-BP-25)
- GLIDERITE HARDWARE 1-1/8 in. Champagne Gold Classic Round Cabinet Knob, 5PK (5411-CHPG-5)
- GLIDERITE HARDWARE 1-1/8 in. Oil Rubbed Bronze Classic Round Cabinet Knob, 10PK (5411-ORB-10)
- GLIDERITE HARDWARE 1-1/2 in. Clear Acrylic Knob Satin Nickel (5828-SN-1)
- CROWN 1-1/4" Diameter Round Flat Top Cabinet Knob Rose Gold Finish (CHK1218RG)
- Gliderite Hardware Cabinet Knobs