Shop All Cabinet Knobs
Gliderite Hardware
2 in. Solid Steel Satin Nickel Cabinet T-Knob - 5002-T-SS
Mfr # 5002-T-SS-1
Zoro # G510907865
product price: $1.39
/ea
Sold in multiples of 5 for $6.95
$6.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape T
- Material Steel
- Finish Satin Nickel
- Projection 1-3/8 in
- For Use With Cabinets
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gliderite Hardware
- MFR # 5002-T-SS-1
- Zoro # G510907865
- UPC # 91037151230
- Country of Origin China
- Category Cabinet Knobs
Dimensions
Size | 2" length x 1/2" width x 1-3/8" projection |
Details
Shape | T |
Material | Steel |
Finish | Satin Nickel |
Projection | 1-3/8 in |
For Use With | Cabinets |
Thickness | 1/2 in |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Dutch Door Bolt, Heavy Duty Lifetime Brass 4" (DDB425CR003)
- MASTER LOCK Cable Steel3/8X4' Flex (85DPF)
- KABA ILCO Lockset Cylinder, Satin Chrome, Keyway Type Schlage(R) C, 5 Pins (7075SC10-26D-KA2)
- BEST 1-3/4" W x 4-1/2" H Prime Coat Door and Butt Hinge (F179NRP 4 5X4 DOOR HINGE P STL)
- GLIDERITE HARDWARE 1-1/4 in. Matte Black Square Cabinet Knob, 10PK (81091-MB-10)
- GLIDERITE HARDWARE 1-1/4 in. Pewter Round Ring Cabinet Knob, 10PK (80960-BP-10)
- GLIDERITE HARDWARE 1-1/4 in. Oil Rubbed Bronze Rippled Cabinet Knob, 10PK (5415-ORB-10)
- GLIDERITE HARDWARE 2-in. Solid Square Cabinet T-Knob Matte Black (21683-T-MB-1)
- GLIDERITE HARDWARE 1-1/2 in. Solid Round Knurled Cabinet Knob - 5827-ORB (5827-ORB-1)
- GLIDERITE HARDWARE 1-1/8 in. Champagne Gold Round Classic Cabinet Knob, 25PK (5096-CHPG-25)
- MNG 2 1/4" Rooster, Right Cabinet/Left Facing, Oil Rubbed Bronze (10913)
- Gliderite Hardware Cabinet Knobs