Shop All Cabinet Knobs
Gliderite Hardware
2 in. Solid Steel Satin Gold Cabinet T-Knob - 5002-T-SG
Mfr # 5002-T-SG-1
Zoro # G810907701
product price: $2.19
/ea
Sold in multiples of 5 for $10.95
$10.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape T
- Material Steel
- Finish Satin Gold
- Projection 1-3/8 in
- Thickness 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gliderite Hardware
- MFR # 5002-T-SG-1
- Zoro # G810907701
- UPC # 849376049332
- Country of Origin China
- Category Cabinet Knobs
Dimensions
Size | 2" length x 1/2" width x 1-3/8" projection |
Details
Shape | T |
Material | Steel |
Finish | Satin Gold |
Projection | 1-3/8 in |
Thickness | 1/2 in |
For Use With | Cabinets |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER CASTER Doorstop, Giant Foot, Brown (00969)
- NATIONAL HARDWARE Snap Hook 1X4-5/8In Nickel (N222-851)
- ZORO SELECT Ext Spring, Safety Drawbar, Stl, 8 1/2 OAL (1NBR9)
- ZORO SELECT 1 1/2 in W x 72 in H Stainless steel Continuous Hinge (2ZFU2)
- GLIDERITE HARDWARE 1-1/4 in. Clear Acrylic Cabinet Knob - 235140-SN, 5PK (235140-SN-5)
- GLIDERITE HARDWARE 1-1/8 in. Transitional Round Snowflake Cabinet knob - 87420-AB (87420-AB-1)
- GLIDERITE HARDWARE 1-1/8 in. Transitional Round Snowflake Cabinet knob - 87420-SN (87420-SN-1)
- GLIDERITE HARDWARE 2-1/2 in. Weathered Nickel Rustic Hammered Cabinet Knob, 5PK (5431-WN-5)
- GLIDERITE HARDWARE 1-1/4 in. Oil Rubbed Bronze Rippled Cabinet Knob, 10PK (5415-ORB-10)
- GLIDERITE HARDWARE 1-1/4 in. Pewter Round Ring Cabinet Knob, 5PK (80960-BP-5)
- DYNASTY HARDWARE Dynasty Hardware K-5104-AC Super Saver Rope Cabinet Knob; Antique Copper (K-5104-AC)
- Gliderite Hardware Cabinet Knobs