Shop All Cabinet Handles & Pulls
Gliderite Hardware
2-3/4 in. Center to Center Classic Loop Pull - 87650-ORB
Mfr # 87650-ORB-1
Zoro # G711215004
product price: $1.89
/ea
Sold in multiples of 5 for $9.45
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Oil Rubbed Bronze
- Color Brown
- Material Zinc
- Length 3-1/4 in.
- Width 1/4 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gliderite Hardware
- MFR # 87650-ORB-1
- Zoro # G711215004
- UPC # 849376020539
- Country of Origin China
- Category Cabinet Handles & Pulls
Dimensions
Length | 3-1/4 in. |
Width | 1/4 in. |
Size | 3-1/4" length x 1/4" width x 7/8" projection |
Details
Finish | Oil Rubbed Bronze |
Color | Brown |
Material | Zinc |
Projection | 7/8 in. |
Includes | Mounting Hardware: #8-32 thread x 1" long screw(s) |
For Use With | Cabinets |
Shape | Bar |
Description
2-3/4 in. Center to Center Classic Loop Pull - 87650-ORB
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSI Stella Oceano Sample Glossy Ceramic Wall Tile (ZOR-PT-0730-SAM)
- ADFORS Fiberglass Mesh, 8" x 100FT (FCS9592-M)
- MASTER MAGNETICS MAGNETIC HOOK 2"" 20#PULL (07218)
- CODEL DOORS 36" x 96" Primed Hardboard Hollow Core Flush Slab Door (3080FHCPHB)
- GLIDERITE HARDWARE 4 in. Center to Center Solid Steel Wire Pull - 5102-SS, 10PK (5102-SS-10)
- GLIDERITE HARDWARE 8-3/4 in. Center to Center Smooth Bar Pull - 4787-224-CHPG (4787-224-CHPG-1)
- GLIDERITE HARDWARE 3-3/4 in. Center-To-Center Solid Square Bar Pull - 87226-SN, 10PK (87226-SN-10)
- GLIDERITE HARDWARE 6-1/4 in. Center to Center Clear Acrylic Cabinet Pull Satin Gold, 5PK (4718-160-SG-5)
- GLIDERITE HARDWARE 7 in. Center to Center Satin Nickel Solid Steel Bar Pull - 5004-178-SS (5004-178-SS-1)
- GLIDERITE HARDWARE 3-3/4 in. Center to Center Stainless Steel Bar Pull - 52003-96-SN (52003-96-SN-1)
- HICKORY HARDWARE Pull 8-13/16 Inch (224mm) Center to Center (P3237-OBH)
- Gliderite Hardware Cabinet Handles & Pulls