Shop All Cabinet Handles & Pulls
Gliderite Hardware
2-3/4 in. Center to Center Classic Loop Pull - 87650-MB
Mfr # 87650-MB-1
Zoro # G611215630
product price: $1.89
/ea
Sold in multiples of 5 for $9.45
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Matte Black
- Color Black
- Material Zinc
- Length 3-1/4 in.
- Width 1/4 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gliderite Hardware
- MFR # 87650-MB-1
- Zoro # G611215630
- UPC # 849376055159
- Country of Origin China
- Category Cabinet Handles & Pulls
Dimensions
Length | 3-1/4 in. |
Width | 1/4 in. |
Size | 3-1/4" length x 1/4" width x 7/8" projection |
Details
Finish | Matte Black |
Color | Black |
Material | Zinc |
Projection | 7/8 in. |
Includes | Mounting Hardware: #8-32 thread x 1" long screw(s) |
For Use With | Cabinets |
Shape | Bar |
Description
2-3/4 in. Center to Center Classic Loop Pull - 87650-MB
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Door Lock, Zinc, 7-5/16" L x 1-9/32" H (13-192)
- COMPX NATIONAL Disc Tumbler Keyed Cam Lock, Keyed Alike, C346A Key, For Material Thickness 1 1/8 in (C8055-C346A-14A)
- BARSKA Lock Box, Surface, Single Key, Brown (CB12480)
- PEMKO 434ARL42 42" Full Mortise Automatic Door Bottom with Sponge Neoprene Mill Aluminum (434ARL42)
- GLIDERITE HARDWARE 5-1/16 in. Center to Center Solid Square Bar Pull Brass Gold (21683-128-BG-1)
- GLIDERITE HARDWARE 3-3/4 in. Center to Center Solid Square Bar Pull Graphite Gray (21683-96-GPH-1)
- GLIDERITE HARDWARE 15 in. Center to Center Satin Nickel Solid Steel Bar Pull - 5018-381-SS, 25PK (5018-381-SS-25)
- GLIDERITE HARDWARE 5-1/16 in. Center to Center Faceted Bar Pull Satin Gold (4789-128-SG-1)
- GLIDERITE HARDWARE 4-9/16 in. Center to Center Oil Rubbed Bronze Classic Cabinet Pull - 4048-ORB, 10PK (4048-ORB-10)
- GLIDERITE HARDWARE 4 in. Center to Center Solid Steel Wire Pull - 5102-SS, 10PK (5102-SS-10)
- ELEMENTS BY HARDWARE RESOURCES 128 mm Center-to-Center Matte Black Square Thatcher Cabinet Bar Pull (859-128MB)
- Gliderite Hardware Cabinet Handles & Pulls