Shop All Cabinet Handles & Pulls
Gliderite Hardware
2-1/2 in. Center to Center Classic Bin Pull - 87600-MB
Mfr # 87600-MB-1
Zoro # G311214889
product price: $2.29
/ea
Sold in multiples of 4 for $9.16
$9.16
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Matte Black
- Color Black
- Material Zinc
- Length 3 in.
- Width 1-1/4 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gliderite Hardware
- MFR # 87600-MB-1
- Zoro # G311214889
- UPC # 849376020447
- Country of Origin China
- Category Cabinet Handles & Pulls
Dimensions
Length | 3 in. |
Width | 1-1/4 in. |
Size | 3" length x 1-1/4" width x 5/8" projection |
Details
Finish | Matte Black |
Color | Black |
Material | Zinc |
Projection | 5/8 in. |
Includes | Mounting Hardware: #8-32 thread x 1" long screw(s) |
For Use With | Cabinets |
Shape | Bin Pull |
Description
2-1/2 in. Center to Center Classic Bin Pull - 87600-MB
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON DOOR CONTROLS Manual Hydraulic Norton 160 Door Closer Heavy Duty Interior and Exterior, Dark Bronze (164 x 690 x TPN)
- PAWLING End Cap for WG-6, White (ETC-6-0-10)
- KIPP Spring Plunger, Standard Spring Force D=M08 L=16, Steel, Comp: Ball Steel (K0309.08)
- KEYLESS FACTORY KeylessFactory: 5 BUTTON REPLACEMENT SHELL FOR FORD SMART PROXIMITY KEYS M3N5WY8610 164-R8092 (SKS-FD-1421)
- GLIDERITE HARDWARE 12-5/8 in. Center to Center Solid Square Bar Pull Champagne Gold (21683-320-CHPG-1)
- GLIDERITE HARDWARE 3 in. Center to Center Pewter Braided Cabinet Pull, 5PK (83063-BP-5)
- GLIDERITE HARDWARE 8-3/4 in. Center to Center Knurled Bar Pull Satin Nickel, 5PK (4788-224-SN-5)
- GLIDERITE HARDWARE 8-3/4 in. Center to Center Smooth Bar Pull - 4787-224-CHPG (4787-224-CHPG-1)
- GLIDERITE HARDWARE 5-1/16 in. Center to Center Faceted Bar Pull Satin Gold (4789-128-SG-1)
- GLIDERITE HARDWARE 7-5/8 in. Center to Center Matte Black Barrel Ring Bar Pull - 4340-192-MB, 5PK (4340-192-MB-5)
- BRINKS COMMERCIAL Brinks 15 in. L Satin Aluminum Pull Plate (BC41006)
- Gliderite Hardware Cabinet Handles & Pulls