Shop All Drawer Slides
Gliderite Hardware
16 in. Side Mount 70 lb. 35mm Full Extension 1 in. Over Travel Drawer Slide - 1635
Mfr # 1635-Z-1
Zoro # G511214726
Sold in multiples of 2 for $18.78
$18.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Nickel
- Travel Length 15-11/16 in.
- Color Silver
- Material Steel
- Width 1-3/8 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gliderite Hardware
- MFR # 1635-Z-1
- Zoro # G511214726
- UPC # 849376034772
- Country of Origin China
- Category Drawer Slides
Dimensions
Travel Length | 15-11/16 in. |
Width | 1-3/8 in. |
Size | 15-11/16" length x 1-3/8" width |
Details
Finish | Satin Nickel |
Color | Silver |
Material | Steel |
Shape | Slide |
For Use With | Cabinets |
Description
16 in. Side Mount 70 lb. 35mm Full Extension 1 in. Over Travel Drawer Slide - 1635
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN RESERVE Lever Lockset, Square/Contemporary Rose (FD.SQU.CSR.260)
- ZORO SELECT 3/4 in W x 48 in H Antique Bronze Continuous Hinge (1CBC6)
- MOHAWK Mohawk Elite 24 x 24 Carpet Tile SAMPLE with Colorstrand Nylon Fiber in Elm (EB310-929)
- PEMKO 25/32" W x 83" H Clear Anodized Continuous Hinge (CFM83-SLF-HD1xSER8)
- GLIDERITE HARDWARE 21 in. Full Extension Soft Close Undermount Drawer Slide Kit - 21UM65 (21UM65-1)
- GLIDERITE HARDWARE 16 in. Side Mount Hydraulic Soft Close 100 lb. Full Extension Drawer Slide - 1675, 10PK (1675-10)
- GLIDERITE HARDWARE Face Frame Rear-Mounting Socket Brackets - SK-70, 5PK (SK-70-5)
- GLIDERITE HARDWARE 28 in. Side Mount 100 lb. 1 in. Over-Travel Drawer Slide - 2870 (2870-1)
- GLIDERITE HARDWARE 20 in. Side Mount 70 lb. 35mm Full Extension 1 in. Over Travel Drawer Slide - 2035 (2035-Z-1)
- GLIDERITE HARDWARE 22 in. Side Mount 100 lb. 1 in. Over-Travel Drawer Slide - 2270 (2270-1)
- ZORO SELECT Drawer Slide, 22" L, Steel Plated (45-581-22)
- Gliderite Hardware Drawer Slides