Shop All Drawer Slides
Gliderite Hardware
14 in. Side Mount Hydraulic Soft Close 100 lb. Full Extension Drawer Slide - 1475
Mfr # 1475-1
Zoro # G511214665
product price: $14.99
/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Nickel
- Travel Length 13-3/4 in.
- Color Silver
- Width 1-3/4 in.
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gliderite Hardware
- MFR # 1475-1
- Zoro # G511214665
- UPC # 837654937167
- Country of Origin China
- Category Drawer Slides
Dimensions
Travel Length | 13-3/4 in. |
Width | 1-3/4 in. |
Size | 13-3/4" length x 1-3/4" width |
Details
Finish | Satin Nickel |
Color | Silver |
Material | Steel |
For Use With | Cabinets |
Shape | Slide |
Description
14 in. Side Mount Hydraulic Soft Close 100 lb. Full Extension Drawer Slide - 1475
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILCO Ilco: Key Blanks, A1054WD-FA3 FALCON (T F54GA) (ILCO-A1054WD-FA3)
- MEDECO MEDECO:BiLevel 1-1/8" Mortise Cylinder - Gold (10J0200-05-DLT-ZO1)
- FLEXITALLIC Spiral Wound Metal Gasket, 2 In, 316SS (CG)
- BUNTING N52 Neodymium Disc Magnets, 0.25" D, 2.85 lb Pull, Rare Earth Magnets (N52P250125)
- GLIDERITE HARDWARE 21 in. Full Extension Soft Close Undermount Drawer Slide Kit - 21UM65, 10PK (21UM65-5)
- GLIDERITE HARDWARE 20 in. Side Mount 70 lb. 35mm Full Extension 1 in. Over Travel Drawer Slide - 2035 (2035-Z-1)
- GLIDERITE HARDWARE 21 in. Full Extension Soft Close Undermount Drawer Slide Kit - 21UM65 (21UM65-1)
- GLIDERITE HARDWARE 16 in. Side Mount Hydraulic Soft Close 100 lb. Full Extension Drawer Slide - 1675, 10PK (1675-10)
- GLIDERITE HARDWARE 22 in. Side Mount 100 lb. 1 in. Over-Travel Drawer Slide - 2270 (2270-1)
- GLIDERITE HARDWARE Face Frame Rear-Mounting Socket Brackets - SK-70 (SK-70-1)
- HICKORY HARDWARE Soft Close Drawer Slide 22 Inch, 2PK (P1055/22-2C)
- Gliderite Hardware Drawer Slides