Shop All Drawer Slides
Gliderite Hardware
14 in. Side Mount 70 lb. 35mm Full Extension 1 in. Over Travel Drawer Slide - 1435
Mfr # 1435-Z-1
Zoro # G811214921
product price: $8.59
/ea
Sold in multiples of 2 for $17.18
$17.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Nickel
- Travel Length 13-3/4 in.
- Color Silver
- Material Steel
- Width 1-3/8 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gliderite Hardware
- MFR # 1435-Z-1
- Zoro # G811214921
- UPC # 849376034765
- Country of Origin China
- Category Drawer Slides
Dimensions
Travel Length | 13-3/4 in. |
Width | 1-3/8 in. |
Size | 13-3/4" length x 1-3/8" width |
Details
Finish | Satin Nickel |
Color | Silver |
Material | Steel |
Shape | Slide |
For Use With | Cabinets |
Description
14 in. Side Mount 70 lb. 35mm Full Extension 1 in. Over Travel Drawer Slide - 1435
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO APPROVED SUPPLIER 3.5Oz Spring Asst (1-ASST)
- PRIMELINE TOOLS Door Stop, 3 in. Reach, Spring Steel, Satin Nickel, Heavy Duty (5 Pack) (MP10115)
- PALMETTO PACKING Packing Seal, 1/2 Sq In., 5 Ft (5000)
- CODEL DOORS 30" x 80" Primed 2-Panel Carrera Molded Hollow Core Bifold Door and Hardware (2668MHCCARBF)
- GLIDERITE HARDWARE Face Frame Rear-Mounting Socket Brackets - SK-35 (SK-35-1)
- GLIDERITE HARDWARE Face Frame Rear-Mounting Socket Brackets - SK-70 (SK-70-1)
- GLIDERITE HARDWARE 18 in. Full Extension Soft Close Undermount Drawer Slide Kit - 18UM65 (18UM65-1)
- GLIDERITE HARDWARE 21 in. Full Extension Soft Close Undermount Drawer Slide Kit - 21UM65, 10PK (21UM65-5)
- GLIDERITE HARDWARE 20 in. Side Mount 70 lb. 35mm Full Extension 1 in. Over Travel Drawer Slide - 2035 (2035-Z-1)
- GLIDERITE HARDWARE Face Frame Rear-Mounting Socket Brackets - SK-70, 5PK (SK-70-5)
- PRIME-LINE 21/32 in. x 1-1/8 in., White Drawer Guide Kit 2 Pack (R 7221)
- Gliderite Hardware Drawer Slides