Shop All Cabinet Handles & Pulls
Gliderite Hardware
12-5/8 in. Center to Center Solid Square Bar Pull Matte Black
Mfr # 21683-320-MB-1
Zoro # G110906404
$10.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Matte Black
- Color Black
- Material Zinc
- Length 13 in.
- Width 3/8 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gliderite Hardware
- MFR # 21683-320-MB-1
- Zoro # G110906404
- UPC # 849376078202
- Country of Origin China
- Category Cabinet Handles & Pulls
Dimensions
Length | 13 in. |
Width | 3/8 in. |
Size | 13" length x 3/8" width x 1-1/4" projection |
Details
Finish | Matte Black |
Color | Black |
Material | Zinc |
Includes | Mounting Hardware: #8-32 thread x 1" long screw(s) |
For Use With | Cabinets |
Thickness | 3/8 in. |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIMLITE 34"x80"x13/8" Primed 3Panel Equal Panel Interior Shaker 71/4" LH Prehung Door Black Hinges (2168pri8433LH1D714)
- KWIKSET Polo Polished Brass Passage Door Knob Right or Left Handed (92001-516)
- NATIONAL GUARD Saddle Threshold, Fluted Top, 6 ft., Alum (513-6)
- IVES Pull Plate, 8-in CTC, 3/4-in Diameter, 1-1/2-in Clearance, 4-in x 16-in, Oil Rubbed Bronze (8302-8 US10B 4X16)
- GLIDERITE HARDWARE 2-3/4 in. Center to Center Classic Loop Pull - 87650-ORB, 10PK (87650-ORB-10)
- GLIDERITE HARDWARE 3 in. Center to Center Classic Base Pull Cabinet Hardware Handle - 87380-SG, 25PK (87380-SG-25)
- GLIDERITE HARDWARE 7 in. Center to Center Satin Gold Solid Steel Bar Pull - 5004-178-SG (5004-178-SG-1)
- GLIDERITE HARDWARE 6-1/4 in. Center to Center Knurled Bar Pull Satin Gold (4788-160-SG-1)
- GLIDERITE HARDWARE 3-3/4 in. Center to Center Satin Nickel Transitional Cabinet Pull, 10PK (81092-SN-10)
- GLIDERITE HARDWARE 3 in. Center to Center Stainless Steel Cabinet Pull - 6000-76-STST, 10PK (6000-76-STST-10)
- AMEROCK BP29355G10-5PACK 3-3/4" (96 mm) CTC Candler Cab Pull Satin Nickel (BP29355G10-5PACK)
- Gliderite Hardware Cabinet Handles & Pulls