Shop All Cabinet Handles & Pulls
Gliderite Hardware
12-5/8 in. Center to Center Smooth Bar Pull - 4787-320-SN
Mfr # 4787-320-SN-1
Zoro # G611214855
$18.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Nickel
- Color Silver
- Material Zinc
- Length 13 in.
- Width 9/16 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gliderite Hardware
- MFR # 4787-320-SN-1
- Zoro # G611214855
- UPC # 849376084524
- Country of Origin China
- Category Cabinet Handles & Pulls
Dimensions
Length | 13 in. |
Width | 9/16 in. |
Size | 13" length x 9/16" width x 1-1/2" projection |
Details
Finish | Satin Nickel |
Color | Silver |
Material | Zinc |
Projection | 1-1/2 in. |
Includes | Mounting Hardware: #8-32 thread x 1" long screw(s) |
For Use With | Cabinets |
Shape | Bar |
Description
12-5/8 in. Center to Center Smooth Bar Pull - 4787-320-SN
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Dash 219, Buna N, 0.13 In., PK100 (1RHH2)
- SDC Door Position Switches & Contacts (MC-7 SDC)
- NORTON DOOR CONTROLS Manual Hydraulic Norton 7500 Door Closer Heavy Duty Interior and Exterior, Aluminum (UNI7500 36 AL)
- SOUTHCO-ALBANY DIV Blk Lever Latch Flush Trigger (S C2-33-35-3)
- GLIDERITE HARDWARE 3-3/4 in. Center to Center Smooth Bar Pull - 4787-96-SN (4787-96-SN-1)
- GLIDERITE HARDWARE 7-5/8 in. Center to Center Matte Black Barrel Ring Bar Pull - 4340-192-MB, 5PK (4340-192-MB-5)
- GLIDERITE HARDWARE 2-3/4 in. Center to Center Classic Loop Pull - 87650-CHPG (87650-CHPG-1)
- GLIDERITE HARDWARE 7 in. Center to Center Polished Chrome Solid Steel Bar Pull - 5004-178-PC (5004-178-PC-1)
- GLIDERITE HARDWARE 5-1/16 in. Center to Center Faceted Bar Pull Satin Gold (4789-128-SG-1)
- GLIDERITE HARDWARE 12-5/8 in. Center to Center Solid Square Bar Pull Champagne Gold (21683-320-CHPG-1)
- JEFFREY ALEXANDER 224 mm Center-to-Center Polished Chrome Hayworth Cabinet Bar Pull (885-224PC)
- Gliderite Hardware Cabinet Handles & Pulls