Shop All Cabinet Knobs
Gliderite Hardware
1-1/8 in. Transitional Round Snowflake Cabinet knob - 87420-AB
Mfr # 87420-AB-1
Zoro # G211215665
product price: $2.15
/ea
Sold in multiples of 4 for $8.60
$8.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Knob
- Material Zinc
- Finish Antique Brass
- Projection 1 in.
- Diameter 1-1/8 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gliderite Hardware
- MFR # 87420-AB-1
- Zoro # G211215665
- UPC # 849376020171
- Country of Origin China
- Category Cabinet Knobs
Dimensions
Diameter | 1-1/8 in. |
Size | 1-1/8" length x 1-1/8" width x 1" projection |
Details
Shape | Knob |
Material | Zinc |
Finish | Antique Brass |
Projection | 1 in. |
Thickness | 1-1/8 in. |
For Use With | Cabinets |
Color | Yellow |
Description
1-1/8 in. Transitional Round Snowflake Cabinet knob - 87420-AB
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE ELECTRONICS Schlage Electronic aptiQ MIFARE Classic Smart 1K Byte 8K Bit Keyfob (9651)
- BLUM 170 Degree Free-swinging Inserta Overlay Hinge (70T6540BTL)
- MSI Sierra Blue Splitface Mini Ledger Corner SAMPLE Natural Quartzite Wall Tile (ZOR-PNL-0130-SAM)
- ABUS Padlock, Keyed Different, Long Shackle, Rectangular Aluminum Body, Steel Shackle, 1 in W (83AL/40 (200) KD Blue)
- GLIDERITE HARDWARE 1-1/4 in. Satin Nickel Round Beaded Cabinet Knob, 10PK (5222-SN-10)
- GLIDERITE HARDWARE 1-1/4 in. Clear Acrylic Cabinet Knob - 235140-SN, 10PK (235140-SN-10)
- GLIDERITE HARDWARE 1-1/8 in. Pewter Classic Round Cabinet Knob, 25PK (5411-BP-25)
- GLIDERITE HARDWARE 1-1/8 in. Champagne Gold Classic Round Cabinet Knob, 5PK (5411-CHPG-5)
- GLIDERITE HARDWARE 1-1/8 in. Transitional Round Snowflake Cabinet knob - 87420-SN (87420-SN-1)
- GLIDERITE HARDWARE 1-1/8 in. Pewter Classic Round Cabinet Knob, 5PK (5411-BP-5)
- RICHELIEU HARDWARE 1 9/16 in (40 mm) Brushed Nickel Transitional Cabinet Knob (BP224840195)
- Gliderite Hardware Cabinet Knobs