Shop All Cabinet Knobs
Gliderite Hardware
1-1/2 in. Solid Round Knurled Cabinet Knob - 5827-CHPG
Mfr # 5827-CHPG-1
Zoro # G511214689
product price: $8.09
/ea
Sold in multiples of 2 for $16.18
$16.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Round
- Material Zinc
- Finish Champagne Gold
- Projection 1-1/2 in.
- Diameter 1-1/2 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gliderite Hardware
- MFR # 5827-CHPG-1
- Zoro # G511214689
- UPC # 849376084760
- Country of Origin China
- Category Cabinet Knobs
Dimensions
Diameter | 1-1/2 in. |
Size | 1-1/2" length x 1-1/2" width x 1-1/2" projection |
Details
Shape | Round |
Material | Zinc |
Finish | Champagne Gold |
Projection | 1-1/2 in. |
Thickness | 1-1/2 in. |
For Use With | Cabinets |
Color | Gold |
Description
1-1/2 in. Solid Round Knurled Cabinet Knob - 5827-CHPG
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHELIEU HARDWARE 1 9/16 in (40 mm) Champagne Bronze Contemporary Cabinet Knob (BP904140CHBRZ)
- DELTANA White Door and Butt Hinge (S44R5BKUSPW-S)
- STOCKCAP Flangeless Plugs-FLP-260-1.024-0.945-1.000-SILICONE-RUSTY, 100PK (353624)
- HARDWARE RESOURCES Heavy Duty 3 mm Cam Adj Zinc Die Cast Plate with Euro Screws for 500 Series Euro Hinges (400.0P74.75)
- GLIDERITE HARDWARE 1-1/8 in. Oil Rubbed Bronze Classic Round Cabinet Knob, 10PK (5411-ORB-10)
- GLIDERITE HARDWARE 1-1/8 in. Champagne Gold Classic Round Cabinet Knob, 10PK (5411-CHPG-10)
- GLIDERITE HARDWARE 1-1/8 in. Pewter Classic Round Cabinet Knob, 25PK (5411-BP-25)
- GLIDERITE HARDWARE 2-1/4 in. Oil Rubbed Bronze Solid Steel Cabinet T-Knob - 4002-T-ORB (4002-T-ORB-1)
- GLIDERITE HARDWARE 1-1/8 in. Transitional Round Snowflake Cabinet knob - 87420-AB (87420-AB-1)
- GLIDERITE HARDWARE 1-1/8 in. Pewter Classic Round Cabinet Knob, 10PK (5411-BP-10)
- GLIDERITE HARDWARE 1-1/8 in. Brass Gold Classic Round Cabinet Knob, 10PK (5411-BG-10)
- Gliderite Hardware Cabinet Knobs