Shop All Cabinet Knobs
Gliderite Hardware
1-1/2 in. Clear Acrylic Knob Satin Nickel
Mfr # 5828-SN-1
Zoro # G110907685
product price: $8.59
/ea
Sold in multiples of 2 for $17.18
$17.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Circle
- Material Acrylic
- Finish Satin Nickel
- Projection 1-1/2 in.
- For Use With Cabinets
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gliderite Hardware
- MFR # 5828-SN-1
- Zoro # G110907685
- UPC # 849376056194
- Country of Origin China
- Category Cabinet Knobs
Dimensions
Size | 1-1/2" length x 1-1/2" width x 1-1/2" projection |
Details
Shape | Circle |
Material | Acrylic |
Finish | Satin Nickel |
Projection | 1-1/2 in. |
For Use With | Cabinets |
Thickness | 1-1/2 in. |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT PRODUCTS Push Button Latch, Black (VF333BL)
- ELEMENTS BY HARDWARE RESOURCES 5-1/2" Polished Chrome Pilltop Double Prong Wall Mounted Hook (YD60-550PC)
- ADAMS RITE Adams Rite 8099 Series Electrified Surface Exit Device, Dummy Function, (M1) Monitor Swit (ADR-8099-M1-3136)
- GLIDERITE HARDWARE 3 in. Center to Center Classic Bin Pull - 953-BP, 10PK (953-BP-10)
- GLIDERITE HARDWARE 1-1/8 in. Oil Rubbed Bronze Classic Round Cabinet Knob, 10PK (5411-ORB-10)
- GLIDERITE HARDWARE 2-1/4 in. Oil Rubbed Bronze Solid Steel Cabinet T-Knob - 4002-T-ORB (4002-T-ORB-1)
- GLIDERITE HARDWARE 1-1/8 in. Pewter Classic Round Cabinet Knob, 25PK (5411-BP-25)
- GLIDERITE HARDWARE 1-1/4 in. Oil Rubbed Bronze Rippled Cabinet Knob, 10PK (5415-ORB-10)
- GLIDERITE HARDWARE 1-1/4 in. Pewter Braided Cabinet Knob, 25PK (82115-BP-25)
- GLIDERITE HARDWARE 1-1/8 in. Champagne Gold Round Classic Cabinet Knob, 25PK (5096-CHPG-25)
- RICHELIEU HARDWARE 1 9/16 in (40 mm) Champagne Bronze Contemporary Cabinet Knob (BP904140CHBRZ)
- Gliderite Hardware Cabinet Knobs