Shop All Sheds & Outdoor Storage
This Product is Discontinued
Glide Top
98 cu. ft. Resin GlideTop Horizontal Shed, Vanilla/Stoney (Discontinued)
Mfr # BMS4912D
Zoro # G7100917
Free Shipping & Returns
This Product is Discontinued
Key Features
- Type Horizontal
- Material Resin
- Capacity 98 cu. ft.
- Color Vanilla/Stoney
- Construction Durable Resin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Glide Top
- MFR # BMS4912D
- Zoro # G7100917
- UPC # 044365022291
- Country of Origin United States
- Category Sheds & Outdoor Storage
Dimensions
Inside Height | 4 ft. 1" |
Inside Depth | 5 ft. 11-3/4" |
Overall Width | 4 ft. 9-1/2" |
Nominal Size | 98 cu. ft. |
Overall Height | 4 ft. 4" |
Overall Depth | 6 ft. 7-3/4" |
Details
Type | Horizontal |
Material | Resin |
Capacity | 98 cu. ft. |
Color | Vanilla/Stoney |
Construction | Durable Resin |
Item | Glide Top Horizontal Resin Shed,98 cu ft |
Description
Glide Top Horizontal Resin Shed,98 cu ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.