Shop All Leveling Mounts
Glide Rite
Level Mount, Fixed Stud, M6, 1-13/64in Base
Mfr # MG01-EL
Zoro # G5413046
product price: $3.25
/ea
$3.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2.25 in
- Load Capacity 250 lb
- Thread Size M6
- Leveling Mount Type Fixed Stud
- Base Dia. 1 13/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Glide Rite
- MFR # MG01-EL
- Zoro # G5413046
- Country of Origin United States
- Category Leveling Mounts
Dimensions
Height | 2.25 in |
Thread Size | M6 |
Base Dia. | 1 13/64 in |
Bolt Length | 1.5 in |
Details
Item | Leveling Mount |
Load Capacity | 250 lb |
Leveling Mount Type | Fixed Stud |
Finish | Clear Zinc |
Construction | Steel |
Base | Non-Skid Rubber |
Base Material | Steel |
Thrust Pad Material | Non-Skid Rubber |
Description
Leveling Mount, Leveling Mount Type Fixed Stud, Base Dia. 1.2 in, Height 2.25 in, Load Capacity 250 lb, Thread Size M6, Construction Steel, Bolt Length 1.5 in, Finish Clear Zinc-Plated, Base Material Steel, Thrust Pad Material Non-Skid Rubber, Base Non-Skid Rubber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFETY TECHNOLOGY INTERNATIONAL Fuel Pump Shutdown Push Button, 2-7/8" D (SS2209PS-EN)
- JEFFREY ALEXANDER 160 mm Center-to-Center Matte Black Belcastel 1 Cabinet Pull (MO6373-160MB)
- RV DESIGNER RV Designer H521 Door Latch Without Lock (H521)
- ZORO SELECT Full Face EPDM Flange Gasket for 6" Pipe, 1/16" Thick, #150 (BULK-FG-603)
- GLIDE RITE Level Mount, Fixed Stud, M8, 1-13/64in Base (MG02-EL)
- GLIDE RITE Level Mount, Fixed Stud, 5/16-18, 2-1/32 in (G04-EL)
- GLIDE RITE Level Mount, Fixed Stud, 1/2-13, 3-3/16 in. (G015-EL)
- GLIDE RITE Level Mount, Fixed Stud, M12, 2-13/32 in. (MG07-EL)
- GLIDE RITE Level Mount, Fixed Stud, 3/8-16, 2-13/32 in (G07-EL)
- GLIDE RITE Level Mount, Fixed Stud, 1/2-13, 2-13/32 in (SG08-EL)
- COMPONENT HARDWARE Black Rubber Exhaust Fan Access Plug (FG99-0005)
- Glide Rite Leveling Mounts