Shop All Leveling Mounts
Glide Rite
Level Mount, Fixed Stud, 5/8-11, 3-3/16 in.
Mfr # SG016-EL
Zoro # G5414911
product price: $15.29
/ea
$15.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 5.125 in
- Load Capacity 500 lb
- Thread Size 5/8-11
- Leveling Mount Type Fixed Stud
- Base Dia. 3 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Glide Rite
- MFR # SG016-EL
- Zoro # G5414911
- Country of Origin United States
- Category Leveling Mounts
Dimensions
Height | 5.125 in |
Thread Size | 5/8-11 |
Base Dia. | 3 3/16 in |
Bolt Length | 4 in |
Details
Item | Leveling Mount |
Load Capacity | 500 lb |
Leveling Mount Type | Fixed Stud |
Finish | Stainless Steel |
Construction | Stainless Steel |
Base | Non-Skid Rubber |
Base Material | Stainless Steel |
Bolt Material | Stainless Steel |
Base Shape | Round Base |
Connection Type | Threaded Stud |
Thrust Pad Material | Non-Skid Rubber |
Description
Leveling Mount, Leveling Mount Type Fixed Stud, Base Dia. 3.19 in, Height 5.13 in, Load Capacity 500 lb, Thread Size 5/8 In.-11, Construction Stainless Steel, Connection Type Threaded Stud, Bolt Length 4 in, Finish Stainless Steel, Base Material Stainless Steel, Thrust Pad Material Non-Skid Rubber, Bolt Material Stainless Steel, Base Shape Round Base, Base Non-Skid Rubber, Socket Material Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Lock Sash Cam Wht 171915 (171915)
- FALCON Mullions (2923 8FT)
- LUCKY LINE Eyelet Spring Snap, L 2 3/8 In (4FCR6)
- SOLIDKEYS SolidKeys: Chrysler, Dodge, and Jeep OEM Replacement FOBIK - 3 Button (SLD-CDHBL-G110)
- GLIDE RITE Level Mount, Fixed Stud, M10, 2-1/32in Base (MG04-EL)
- GLIDE RITE Level Mount, Fixed Stud, M8, 2-1/32in Base, Construction: Steel (MG03-EL)
- GLIDE RITE Level Mount, Fixed Stud, 5/8-11, 2-13/16 in (SG013-EL)
- GLIDE RITE Level Mount, Fixed Stud, 5/16-18, 1-13/64in, Base: Non-Skid Rubber (SG03-EL)
- GLIDE RITE Level Mount, Fixed Stud, 3/8-16, 2-1/32 in. (SG05-EL)
- GLIDE RITE Level Mount, Fixed Stud, 3/8-16, 2-1/32 in., Bolt Length: 2 in (G05-EL)
- S & W MANUFACTURING Lvling Mount, Nyl Base, 5/16-18" (WG3-16-15)
- Glide Rite Leveling Feet & Pads