Shop All Leveling Mounts
Glide Rite
Level Mount, Fixed Stud, 5/8-11, 3-3/16 in.
Mfr # G017-EL
Zoro # G5414841
product price: $8.79
/ea
$8.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 7.125 in
- Load Capacity 500 lb
- Thread Size 5/8-11
- Leveling Mount Type Fixed Stud
- Base Dia. 3 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Glide Rite
- MFR # G017-EL
- Zoro # G5414841
- Country of Origin United States
- Category Leveling Mounts
Dimensions
Height | 7.125 in |
Thread Size | 5/8-11 |
Base Dia. | 3 3/16 in |
Bolt Length | 6 in |
Details
Item | Leveling Mount |
Load Capacity | 500 lb |
Leveling Mount Type | Fixed Stud |
Finish | Clear Zinc |
Base | Non-Skid Rubber |
Construction | Steel |
Base Material | Steel |
Thrust Pad Material | Non-Skid Rubber |
Description
Leveling Mount, Leveling Mount Type Fixed Stud, Base Dia. 3.19 in, Height 7.13 in, Load Capacity 500 lb, Thread Size 5/8 In.-11, Construction Steel, Bolt Length 6 in, Finish Clear Zinc-Plated, Base Material Steel, Thrust Pad Material Non-Skid Rubber, Base Non-Skid Rubber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRYBUC Bifold Pin Assembly (1-236)
- EMTEK Jasper Cabinet Pull with 4 in Center to Center Satin Brass Finish (86687US4)
- LUCKY LINE LuckyLine: LG MAGNETIC KEY HIDER 1/CD (LKL-91001)
- ZORO SELECT Frame Wing Clip, Screen, 7/8" L (90-77)
- GLIDE RITE Level Mount, Fixed Stud, 1/2-13, 2-13/32 in (SG010-EL)
- GLIDE RITE Level Mount, Fixed Stud, 5/16-18, 1-13/64in (G03-EL)
- GLIDE RITE Level Mount, Fixed Stud, 3/8-16, 2-1/32 in., Bolt Length: 2 in (G05-EL)
- GLIDE RITE Level Mount, Fixed Stud, M10, 2-1/32in Base (MG04-EL)
- GLIDE RITE Level Mount, Fixed Stud, 3/8-16, 2-13/32 in (G07-EL)
- GLIDE RITE Level Mount, Fixed Stud, 5/16-18, 2-1/32 in (SG04-EL)
- S & W Level Mount, Swivel Stud, 3/8-16, 2in Base (BNYLA26)
- Glide Rite Leveling Mounts