Shop All Leveling Mounts
Glide Rite
Level Mount, Fixed Stud, 5/8-11, 2-13/16 in
Mfr # SG012-EL
Zoro # G5413037
product price: $10.65
/ea
$10.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 500 lb
- Thread Size 5/8-11
- Leveling Mount Type Fixed Stud
- Base Dia. 2 13/16 in
- Finish Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Glide Rite
- MFR # SG012-EL
- Zoro # G5413037
- Country of Origin United States
- Category Leveling Mounts
Dimensions
Height | 3.0625 in |
Thread Size | 5/8-11 |
Base Dia. | 2 13/16 in |
Bolt Length | 2 in |
Details
Item | Leveling Mount |
Load Capacity | 500 lb |
Leveling Mount Type | Fixed Stud |
Finish | Stainless Steel |
Base | Non-Skid Rubber |
Construction | Stainless Steel |
Base Material | Stainless Steel |
Bolt Material | Stainless Steel |
Connection Type | Threaded Stud |
Thrust Pad Material | Non-Skid Rubber |
Base Shape | Round Base |
Description
Leveling Mount, Leveling Mount Type Fixed Stud, Base Dia. 2.81 in, Height 3.06 in, Load Capacity 500 lb, Thread Size 5/8 In.-11, Construction Stainless Steel, Connection Type Threaded Stud, Bolt Length 2 in, Finish Stainless Steel, Base Material Stainless Steel, Thrust Pad Material Non-Skid Rubber, Bolt Material Stainless Steel, Base Shape Round Base, Base Non-Skid Rubber, Socket Material Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIMELINE TOOLS Swing Bar Lock, 3-7/8 in. Bar Length, Diecast Zinc, Satin Nickel (Single Pack) (MP10308)
- NATIONAL GUARD Facemount Overhead Door Seal, 8 Ft (197NA-8)
- AMERIMAX HOME PRODUCTS Lw Prfl Downspt Ext 24" (4621)
- STRYBUC Balance Top Sash Guide (60-630)
- GLIDE RITE Level Mount, Fixed Stud, 5/8-11, 2-13/16 in (SG013-EL)
- GLIDE RITE Level Mount, Fixed Stud, 3/8-16, 2-13/32 in (G06-EL)
- GLIDE RITE Level Mount, Fixed Stud, M8, 2-1/32in Base, Construction: Steel (MG03-EL)
- GLIDE RITE Level Mount, Fixed Stud, 1/2-13, 2-13/32 in (SG08-EL)
- GLIDE RITE Level Mount, Fixed Stud, 5/16-18, 2-1/32 in (G04-EL)
- GLIDE RITE Level Mount, Fixed Stud, 1/2-13, 3-3/16 in. (G015-EL)
- S & W Level Mount, Swivel Stud, 1/2-13, 2in Base (LP1-B3)
- Glide Rite Leveling Feet & Pads