Shop All Leveling Mounts
Glide Rite
Level Mount, Fixed Stud, 5/16-18, 1-13/64in
Mfr # G03-EL
Zoro # G5414683
product price: $2.59
/ea
$2.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2.25 in
- Load Capacity 250 lb
- Thread Size 5/16"-18
- Leveling Mount Type Fixed Stud
- Base Dia. 1 13/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Glide Rite
- MFR # G03-EL
- Zoro # G5414683
- Country of Origin United States
- Category Leveling Mounts
Dimensions
Height | 2.25 in |
Thread Size | 5/16"-18 |
Base Dia. | 1 13/64 in |
Bolt Length | 1.5 in |
Details
Item | Leveling Mount |
Load Capacity | 250 lb |
Leveling Mount Type | Fixed Stud |
Finish | Clear Zinc |
Base | Non-Skid Rubber |
Construction | Steel |
Base Material | Steel |
Thrust Pad Material | Non-Skid Rubber |
Description
Leveling Mount, Leveling Mount Type Fixed Stud, Base Dia. 1.2 in, Height 2.25 in, Load Capacity 250 lb, Thread Size 5/16 In.-18, Construction Steel, Bolt Length 1.5 in, Finish Clear Zinc-Plated, Base Material Steel, Thrust Pad Material Non-Skid Rubber, Base Non-Skid Rubber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL GUARD Weatherstrip, Brush Insert, 8 ft. L (602DKB-96)
- IQ AMERICA WD1152 Wireless Plugin Contemporary Door Chime Door Bell 2 Buttons 2 Melody (WD1152)
- KERI SYSTEMS Proximity Reader, Wall Mounted (NXT-5R)
- GMS R118SC26DA2 Satin Chrome Cylinder (R118SC26DA2)
- GLIDE RITE Level Mount, Fixed Stud, 3/8-16, 2-1/32 in., Bolt Length: 2 in (G05-EL)
- GLIDE RITE Level Mount, Fixed Stud, 3/8-16, 2-1/32 in. (SG05-EL)
- GLIDE RITE Level Mount, Fixed Stud, M8, 1-13/64in Base (MG02-EL)
- GLIDE RITE Level Mount, Fixed Stud, 1/4-20, 1-13/64 in (G02-EL)
- GLIDE RITE Level Mount, Fixed Stud, 1/2-13, 2-13/32 in (SG08-EL)
- GLIDE RITE Level Mount, Fixed Stud, 3/8-16, 2-13/32 in (G06-EL)
- S & W Level Mount, Swivel Stud, 1/4-20, 1in Base, Load Capacity: 200 lb (NSWD-0)
- Glide Rite Leveling Feet & Pads