Shop All Leveling Mounts
Glide Rite
Level Mount, Fixed Stud, 3/8-16, 2-13/32 in
Mfr # SG07-EL
Zoro # G5413021
product price: $10.19
/ea
$10.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 5 in
- Load Capacity 250 lb
- Thread Size 3/8"-16
- Leveling Mount Type Fixed Stud
- Base Dia. 2.41 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Glide Rite
- MFR # SG07-EL
- Zoro # G5413021
- Country of Origin United States
- Category Leveling Mounts
Dimensions
Height | 5 in |
Thread Size | 3/8"-16 |
Base Dia. | 2.41 in |
Bolt Length | 4 in |
Details
Item | Leveling Mount |
Load Capacity | 250 lb |
Leveling Mount Type | Fixed Stud |
Finish | Stainless Steel |
Construction | Stainless Steel |
Base | Non-Skid Rubber |
Base Material | Stainless Steel |
Connection Type | Threaded Stud |
Bolt Material | Stainless Steel |
Thrust Pad Material | Non-Skid Rubber |
Base Shape | Round Base |
Description
Leveling Mount, Leveling Mount Type Fixed Stud, Base Dia. 2.41 in, Height 5 in, Load Capacity 250 lb, Thread Size 3/8 In.-16, Construction Stainless Steel, Connection Type Threaded Stud, Bolt Length 4 in, Finish Stainless Steel, Base Material Stainless Steel, Thrust Pad Material Non-Skid Rubber, Bolt Material Stainless Steel, Base Shape Round Base, Base Non-Skid Rubber, Socket Material Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STOCKCAP TAPERED PLUG-T-320-LDPE-RED, 200PK (853248)
- ROPPE Cove Base Vinyl 4inX1/8inX120' Coil - Almond (C40C83P184)
- MSI Autumn 16 In. X 16 In. Gauged Slate Floor And Wall Tile, 5PK (ZOR-NS-0002)
- NATIONAL GUARD Half-Saddle Threshold, Fluted Top, 4 ft. L (350-48)
- GLIDE RITE Level Mount, Fixed Stud, 5/16-18, 2-1/32 in (G04-EL)
- GLIDE RITE Level Mount, Fixed Stud, 10-24, 1-13/64 in. (G01-EL)
- GLIDE RITE Level Mount, Fixed Stud, 5/16-18, 2-1/32 in (SG04-EL)
- GLIDE RITE Level Mount, Fixed Stud, M6, 1-13/64in Base (MG01-EL)
- GLIDE RITE Level Mount, Fixed Stud, 3/8-16, 2-1/32 in. (SG06-EL)
- GLIDE RITE Level Mount, Fixed Stud, 1/2-13, 2-13/32 in, Construction: Steel (G08-EL)
- LEVEL-IT Leveling Mount, Swivel Stud, 1-8, 4 in Base (NSW-5N)
- Glide Rite Leveling Mounts