Shop All Leveling Mounts
Glide Rite
Level Mount, Fixed Stud, 3/8-16, 2-13/32 in
Mfr # G07-EL
Zoro # G5414726
original price:
$6.45
10% off
new price: $5.79
/ea
$5.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 5 in
- Load Capacity 250 lb
- Thread Size 3/8"-16
- Leveling Mount Type Fixed Stud
- Base Dia. 2.41 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Glide Rite
- MFR # G07-EL
- Zoro # G5414726
- Country of Origin United States
- Category Leveling Mounts
Dimensions
Height | 5 in |
Thread Size | 3/8"-16 |
Base Dia. | 2.41 in |
Bolt Length | 4 in |
Details
Item | Leveling Mount |
Load Capacity | 250 lb |
Leveling Mount Type | Fixed Stud |
Finish | Clear Zinc-Plated |
Base | Non-Skid Rubber |
Construction | Steel |
Base Material | Steel |
Thrust Pad Material | Non-Skid Rubber |
System of Measurement | Inch |
Description
Leveling Mount, Leveling Mount Type Fixed Stud, Base Dia. 2.41 in, Height 5 in, Load Capacity 250 lb, Thread Size 3/8 In.-16, Construction Steel, Bolt Length 4 in, Finish Clear Zinc-Plated, Base Material Steel, Thrust Pad Material Non-Skid Rubber, Base Non-Skid Rubber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCURIDE Drawer Slide, Side Mount, 3/4 Ext., Soft Close, PK2, 1/2"W (C 2109-18D)
- AMEROCK BP55277ORB-50PACK 5-1/16" (128 mm) CTC Blackrock Cab Pull ORB (BP55277ORB-50PACK)
- PROSOURCE Corner Brace, 8 in L, 8 in W, 1 in H, Steel, ZincPlated, 2 mm Thick Material (FC-Z08-01PS)
- TRINE Electric Strikes (234-26D)
- GLIDE RITE Level Mount, Fixed Stud, 1/2-13, 2-13/32 in, Construction: Steel (G08-EL)
- GLIDE RITE Level Mount, Fixed Stud, 5/8-11, 2-13/16 in (SG012-EL)
- GLIDE RITE Level Mount, Fixed Stud, 1/2-13, 3-3/16 in. (SG015-EL)
- GLIDE RITE Level Mount, Fixed Stud, 3/8-16, 2-1/32 in. (SG05-EL)
- GLIDE RITE Level Mount, Fixed Stud, 5/16-18, 2-1/32 in (SG04-EL)
- GLIDE RITE Level Mount, Fixed Stud, M12, 2-13/32 in. (MG07-EL)
- S & W Level Mount, Swivel Stud, 5/8-11, 2-1/2 in., Bolt Length: 2 in (NSWD-3)
- Glide Rite Leveling Mounts