Shop All Leveling Mounts
Glide Rite
Level Mount, Fixed Stud, 3/8-16, 2-1/32 in.
Mfr # SG05-EL
Zoro # G5414866
product price: $8.99
/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 3 in
- Load Capacity 250 lb
- Thread Size 3/8"-16
- Leveling Mount Type Fixed Stud
- Base Dia. 2.03 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Glide Rite
- MFR # SG05-EL
- Zoro # G5414866
- Country of Origin United States
- Category Leveling Mounts
Dimensions
Height | 3 in |
Thread Size | 3/8"-16 |
Base Dia. | 2.03 in |
Bolt Length | 2 in |
Details
Item | Leveling Mount |
Load Capacity | 250 lb |
Leveling Mount Type | Fixed Stud |
Finish | Stainless Steel |
Base | Non-Skid Rubber |
Construction | Stainless Steel |
Base Material | Stainless Steel |
Thrust Pad Material | Non-Skid Rubber |
Connection Type | Threaded Stud |
Base Shape | Round Base |
Bolt Material | Stainless Steel |
Description
Leveling Mount, Leveling Mount Type Fixed Stud, Base Dia. 2.03 in, Height 3 in, Load Capacity 250 lb, Thread Size 3/8 In.-16, Construction Stainless Steel, Connection Type Threaded Stud, Bolt Length 2 in, Finish Stainless Steel, Base Material Stainless Steel, Thrust Pad Material Non-Skid Rubber, Bolt Material Stainless Steel, Base Shape Round Base, Base Non-Skid Rubber, Socket Material Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRYBUC Patio Door Handle (13-173)
- ZORO SELECT Gasket, 3 In, Bevel Seat, PTFE (692-10009)
- PRIME-LINE Passage Door Latch, 9/32 in. and 1/4 in. Square Drive, Steel, Chrome (E 2440)
- DESIGNS OF DISTINCTION 3/4" Single Bead Tambour - Walnut (12"W x 48"L) (011248101WL1)
- GLIDE RITE Level Mount, Fixed Stud, 1/4-20, 1-13/64 in (G02-EL)
- GLIDE RITE Level Mount, Fixed Stud, 1/4-20, 1-13/64 in (SG02-EL)
- GLIDE RITE Level Mount, Fixed Stud, 5/16-18, 1-13/64in (G03-EL)
- GLIDE RITE Level Mount, Fixed Stud, 3/8-16, 2-1/32 in., Bolt Length: 2 in (G05-EL)
- GLIDE RITE Level Mount, Fixed Stud, 5/8-11, 2-13/16 in (G013-EL)
- GLIDE RITE Level Mount, Fixed Stud, M6, 1-13/64in Base (MG01-EL)
- S & W Level Mount, Anti-Vibe, 5/8-11, 3 in. Base (LP3-C6L)
- Glide Rite Leveling Feet & Pads