Shop All Leveling Mounts
Glide Rite
Level Mount, Fixed Stud, 1/4-20, 1-13/64 in
Mfr # G02-EL
Zoro # G5414674
original price:
$5.25
10% off
$4.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2.25 in
- Load Capacity 250 lb
- Thread Size 1/4"-20
- Leveling Mount Type Fixed Stud
- Base Dia. 1 13/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Glide Rite
- MFR # G02-EL
- Zoro # G5414674
- Country of Origin United States
- Category Leveling Mounts
Dimensions
Height | 2.25 in |
Thread Size | 1/4"-20 |
Base Dia. | 1 13/64 in |
Bolt Length | 1.5 in |
Details
Item | Leveling Mount |
Load Capacity | 250 lb |
Leveling Mount Type | Fixed Stud |
Finish | Clear Zinc |
Base | Non-Skid Rubber |
Construction | Steel |
Base Material | Steel |
System of Measurement | Inch |
Thrust Pad Material | Non-Skid Rubber |
Description
Leveling Mount, Leveling Mount Type Fixed Stud, Base Dia. 1.2 in, Height 2.25 in, Load Capacity 250 lb, Thread Size 1/4 In.-20, Construction Steel, Bolt Length 1.5 in, Finish Clear Zinc-Plated, Base Material Steel, Thrust Pad Material Non-Skid Rubber, Base Non-Skid Rubber
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Shutter Bar/Door Latch 7/8" Oil Rubbed Bronze (SB3178U10B)
- HIGH 5 HOOKS High 5 Hook, Triple, Orange (INT H5H-T)
- BEST Interchangeable Core, Satin Chrome, 7 Pins (1CB7B116263857)
- ZORO SELECT O-Ring, Buna N, 10mm OD, PK100 (1RJA2)
- GLIDE RITE Level Mount, Fixed Stud, 1/2-13, 2-13/32 in, Construction: Steel (G08-EL)
- GLIDE RITE Level Mount, Fixed Stud, 5/16-18, 1-13/64in (G03-EL)
- GLIDE RITE Level Mount, Fixed Stud, M8, 2-1/32in Base, Construction: Steel (MG03-EL)
- GLIDE RITE Level Mount, Fixed Stud, 5/16-18, 2-1/32 in (G04-EL)
- GLIDE RITE Level Mount, Fixed Stud, 1/2-13, 3-3/16 in. (G014-EL)
- GLIDE RITE Level Mount, Fixed Stud, 5/8-11, 2-13/16 in (SG012-EL)
- GLIDE RITE Level Mount, Fixed Stud, 3/8-16, 2-1/32 in. (SG06-EL)
- Glide Rite Leveling Feet & Pads