Shop All Leveling Mounts
Glide Rite
Level Mount, Fixed Stud, 1/2-13, 3-3/16 in.
Mfr # G015-EL
Zoro # G5414823
product price: $12.75
/ea
$12.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Load Capacity 500 lb
- Thread Size 1/2"-13
- Leveling Mount Type Fixed Stud
- Base Dia. 3 3/16 in
- Finish Clear Zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Glide Rite
- MFR # G015-EL
- Zoro # G5414823
- Country of Origin United States
- Category Leveling Mounts
Dimensions
Height | 7.125 in |
Thread Size | 1/2"-13 |
Base Dia. | 3 3/16 in |
Bolt Length | 6 in |
Details
Item | Leveling Mount |
Load Capacity | 500 lb |
Leveling Mount Type | Fixed Stud |
Finish | Clear Zinc |
Base | Non-Skid Rubber |
Construction | Steel |
Base Material | Steel |
Thrust Pad Material | Non-Skid Rubber |
Description
Leveling Mount, Leveling Mount Type Fixed Stud, Base Dia. 3.19 in, Height 7.13 in, Load Capacity 500 lb, Thread Size 1/2 In.-13, Construction Steel, Bolt Length 6 in, Finish Clear Zinc-Plated, Base Material Steel, Thrust Pad Material Non-Skid Rubber, Base Non-Skid Rubber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KWIKSET Kwikset: 660 Single Cylinder Deadbolt / Satin Chrom (KWS-660-26D)
- DELTANA Round Universal Floor Bumper 1-1/2" Bright Chrome (UFB4505U26)
- MARSH PRODUCTS Vehicle Detector + 24”x54” Direct Burial Loop (870-PKG)
- MAG-MATE Cup Magnet, 14 lb. Pull (MX1000)
- GLIDE RITE Level Mount, Fixed Stud, 1/2-13, 3-3/16 in. (G014-EL)
- GLIDE RITE Level Mount, Fixed Stud, 3/8-16, 2-13/32 in (G07-EL)
- GLIDE RITE Level Mount, Fixed Stud, 5/16-18, 1-13/64in (G03-EL)
- GLIDE RITE Level Mount, Fixed Stud, 1/2-13, 2-13/32 in, Construction: Steel (G08-EL)
- GLIDE RITE Level Mount, Fixed Stud, 5/8-11, 2-13/16 in (G013-EL)
- GLIDE RITE Level Mount, Fixed Stud, 3/8-16, 2-1/32 in. (SG06-EL)
- LEVEL-IT Level Mount, Boltless, 5/8-11, 2-1/2in Base (TSW-3OX)
- Glide Rite Leveling Feet & Pads