Shop All Leveling Mounts
Glide Rite
Level Mount, Fixed Stud, 1/2-13, 2-13/32 in
Mfr # SG010-EL
Zoro # G5414787
product price: $13.49
/ea
$13.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 3.0625 in
- Load Capacity 500 lb
- Thread Size 1/2"-13
- Leveling Mount Type Fixed Stud
- Base Dia. 2 13/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Glide Rite
- MFR # SG010-EL
- Zoro # G5414787
- Country of Origin United States
- Category Leveling Mounts
Dimensions
Height | 3.0625 in |
Thread Size | 1/2"-13 |
Base Dia. | 2 13/32 in |
Bolt Length | 2 in |
Details
Item | Leveling Mount |
Load Capacity | 500 lb |
Leveling Mount Type | Fixed Stud |
Finish | Stainless Steel |
Construction | Stainless Steel |
Base | Non-Skid Rubber |
Base Material | Stainless Steel |
Base Shape | Round Base |
Connection Type | Threaded Stud |
Bolt Material | Stainless Steel |
Thrust Pad Material | Non-Skid Rubber |
Description
Leveling Mount, Leveling Mount Type Fixed Stud, Base Dia. 2.41 in, Height 3.06 in, Load Capacity 500 lb, Thread Size 1/2 In.-13, Construction Stainless Steel, Connection Type Threaded Stud, Bolt Length 2 in, Finish Stainless Steel, Base Material Stainless Steel, Thrust Pad Material Non-Skid Rubber, Bolt Material Stainless Steel, Base Shape Round Base, Base Non-Skid Rubber, Socket Material Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PALMETTO PACKING Packing Seal, 5/16 Sq In., 5 Ft (5000)
- TRIMLITE 32" x 84" Primed 3-Panel Equal Panel Interior Shaker Slab Door (2870pri8433)
- PRIME-LINE Diecast, White, Sliding Window Slam Latch, International Window (F 2686)
- MOEN Avri Single Robe Hook in Brushed Nickel (Y1403BN)
- GLIDE RITE Level Mount, Fixed Stud, M10, 2-13/32 in. (MG06-EL)
- GLIDE RITE Level Mount, Fixed Stud, 3/8-16, 2-13/32 in (G07-EL)
- GLIDE RITE Level Mount, Fixed Stud, 3/8-16, 2-1/32 in. (SG06-EL)
- GLIDE RITE Level Mount, Fixed Stud, 3/8-16, 2-1/32 in. (SG05-EL)
- GLIDE RITE Level Mount, Fixed Stud, 5/16-18, 2-1/32 in (G04-EL)
- GLIDE RITE Level Mount, Fixed Stud, 5/16-18, 2-1/32 in (SG04-EL)
- S & W Level Mount, Swivel Stud, 3/8-16, 3in Base (BNYLA36)
- Glide Rite Leveling Mounts