Shop All Leveling Mounts
Glide Rite
Level Mount, Fixed Stud, 10-24, 1-13/64 in.
Mfr # SG01-EL
Zoro # G5413012
product price: $5.99
/ea
Sold in multiples of 3 for $17.97
$17.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2.25 in
- Load Capacity 250 lb
- Thread Size 10-24
- Leveling Mount Type Fixed Stud
- Base Dia. 1 13/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Glide Rite
- MFR # SG01-EL
- Zoro # G5413012
- Country of Origin United States
- Category Leveling Mounts
Dimensions
Height | 2.25 in |
Thread Size | 10-24 |
Base Dia. | 1 13/64 in |
Bolt Length | 1.5 in |
Details
Item | Leveling Mount |
Load Capacity | 250 lb |
Leveling Mount Type | Fixed Stud |
Finish | Stainless Steel |
Base | Non-Skid Rubber |
Construction | Stainless Steel |
Base Material | Stainless Steel |
Connection Type | Threaded Stud |
Bolt Material | Stainless Steel |
Thrust Pad Material | Non-Skid Rubber |
Base Shape | Round Base |
Description
Leveling Mount, Leveling Mount Type Fixed Stud, Base Dia. 1.2 in, Height 2.25 in, Load Capacity 250 lb, Thread Size #10-24, Construction Stainless Steel, Connection Type Threaded Stud, Bolt Length 1.5 in, Finish Stainless Steel, Base Material Stainless Steel, Thrust Pad Material Non-Skid Rubber, Bolt Material Stainless Steel, Base Shape Round Base, Base Non-Skid Rubber, Socket Material Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SARGENT 30 Series Rim Exit Device, 48", Enameled US28 (3828G EN)
- ZORO SELECT Magnetic Strip, 100 ft. L, 1 In W (10E826)
- L E JOHNSON 72ALU SGL DR Track Set (100721DR)
- ZORO SELECT O-Ring, Buna N, 3.0mm W, PK10 (M38801.030.0220)
- GLIDE RITE Level Mount, Fixed Stud, 3/8-16, 2-1/32 in. (SG06-EL)
- GLIDE RITE Level Mount, Fixed Stud, M12, 2-13/32 in. (MG07-EL)
- GLIDE RITE Level Mount, Fixed Stud, M10, 2-13/32 in. (MG06-EL)
- GLIDE RITE Level Mount, Fixed Stud, M10, 2-1/32in Base (MG04-EL)
- GLIDE RITE Level Mount, Fixed Stud, 3/8-16, 2-1/32 in. (SG05-EL)
- GLIDE RITE Level Mount, Fixed Stud, 1/2-13, 2-13/32 in (SG010-EL)
- ELESA Levelling feet, LV.A-60-14-AS-M16x108-ESD-C (LV.A-ESD-C)
- Glide Rite Leveling Feet & Pads