Shop All Leveling Mounts
Glide Rite
Level Mount, Fixed Stud, 10-24, 1-13/64 in.
Mfr # G01-EL
Zoro # G5414665
product price: $2.75
/ea
$2.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2.25 in
- Load Capacity 250 lb
- Thread Size 10-24
- Leveling Mount Type Fixed Stud
- Base Dia. 1 13/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Glide Rite
- MFR # G01-EL
- Zoro # G5414665
- Country of Origin United States
- Category Leveling Mounts
Dimensions
Height | 2.25 in |
Thread Size | 10-24 |
Base Dia. | 1 13/64 in |
Bolt Length | 1.5 in |
Details
Item | Leveling Mount |
Load Capacity | 250 lb |
Leveling Mount Type | Fixed Stud |
Finish | Clear Zinc |
Construction | Steel |
Base | Non-Skid Rubber |
Base Material | Steel |
Thrust Pad Material | Non-Skid Rubber |
Description
Leveling Mount, Leveling Mount Type Fixed Stud, Base Dia. 1.2 in, Height 2.25 in, Load Capacity 250 lb, Thread Size #10-24, Construction Steel, Bolt Length 1.5 in, Finish Clear Zinc-Plated, Base Material Steel, Thrust Pad Material Non-Skid Rubber, Base Non-Skid Rubber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCKNETICS Maglock (MG1200-2)
- STRYBUC Sash Lock with Keeper (50-418-46)
- LCN Manual Hydraulic 4040XP Series Surface Mounted Closers Surface Mounted Closer Heavy Duty Aluminum (4040XP-H AL)
- FOLGER ADAM Folger Adam 310 Series Electric Strikes, 24 VDC Stainless Steel (310-4 24D 630 LCBMA)
- GLIDE RITE Level Mount, Fixed Stud, M6, 1-13/64in Base (MG01-EL)
- GLIDE RITE Level Mount, Fixed Stud, 1/2-13, 3-3/16 in. (G014-EL)
- GLIDE RITE Level Mount, Fixed Stud, 5/16-18, 2-1/32 in (G04-EL)
- GLIDE RITE Level Mount, Fixed Stud, M10, 2-13/32 in. (MG06-EL)
- GLIDE RITE Level Mount, Fixed Stud, 1/2-13, 2-13/32 in (SG010-EL)
- GLIDE RITE Level Mount, Fixed Stud, 1/2-13, 2-13/32 in (SG08-EL)
- S & W Level Mount, Swivel Stud, 5/8-11, 5in Base (BNYLC58)
- Glide Rite Leveling Feet & Pads