Gli Pro

Gli 19 Inch Rack Mountable 10-000W Max Eq - PVX9000


product price: $433.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

  • 19" Rack Mountable
  • 10 000 Watts Maximum Power
  • 2000 Watts Per Channel RMS
  • Channel Volume Controls
  • Clip/Protect Indicator
  • Turbo Cooling System
  • Bridgeable
  • THD: Less Than 0.1%
  • Input Sensitivity & Impedence: 1.0V (0dB) RMS 10K ohms
  • Signal to Noise Ratio: More Than 100dB
  • Frequency Response: +/- 0.5dB 20Hz 20kHz
  • Power Supply: 115V-60Hz/ 230V-50Hz (Switchable)
  • 19"w x 5 1/4"h x 16 3/4"d
  • Shipping Weight: 40 Lbs
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.