Shop All Pool Fences
This Product is Discontinued
Gli
Gate, In-Ground Pool, 4 ft. H x 30 in. W (Discontinued)
Mfr # NE186
Zoro # G9324831
Free Shipping & Returns
This Product is Discontinued
Key Features
- Pool Type In-Ground
- Material Steel
- Height 4 ft
- Width 30 in
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gli
- MFR # NE186
- Zoro # G9324831
- UPC # 899133001035
- Country of Origin China
- Category Pool Fences
Dimensions
Height | 4 ft |
Width | 30 in |
Details
Item | Safety Fence Gate |
Pool Type | In-Ground |
Material | Steel |
Color | Black |
Includes | Hardware, Installation Instructions, Magna-Latch(R) Lock |
Description
Safety Fence Gate, Pool Type In-Ground, Material Mesh/Stainless Steel, Color Black, Height 4 ft, Width 30 in, Includes Hardware, Installation Instructions, Magna-Latch(R) Lock
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.