Shop All Pool Fences
Gli
Fence, In-Ground Pool, 4 ft. H x 144 in. W
Mfr # NE180F
Zoro # G9325075
product price: $168.99
/ea
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pool Type In-Ground
- Material Steel
- Height 4 ft
- Width 144 in
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gli
- MFR # NE180F
- Zoro # G9325075
- UPC # 847367008337
- Country of Origin China
- Category Pool Fences
Dimensions
Height | 4 ft |
Width | 144 in |
Details
Item | Safety Fence |
Pool Type | In-Ground |
Material | Steel |
Color | Black |
Includes | Hardware, Installation Instructions, Posthole Plastic Cover |
Description
Safety Fence, Pool Type In-Ground, Material Mesh/Stainless Steel, Color Black, Height 4 ft, Width 144 in, Includes Hardware, Installation Instructions, Posthole Plastic Cover
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A.R. NORTH AMERICA Fixed QC Coupling Reducer, 3/8F-22M (85.300.127)
- CHAMPION SPORTS Shuffleboard Set, 4 Cue, 8 Plstc Dscs, PK12 (SBA10)
- TRENDSPOT Rivage 12 in. D Ceramic Crackle Planter White (CR10853-12B)
- MARSHALL EXCELSIOR Marshall Excelsior MEGR-253P Reg 2-Stage Auto Vert Packaged (MEGR-253P)
- HANDSON GLI Fence Vinyl Post Cap, Black (HA2525817)
- VINYL WORKS Vinyl Works C24P2-T 24 in. 2-Section Add-On Fence Kit - Taupe (C24P2-T)
- MAGNALATCH Pool and Child Safety Gate Latch (ML3TPKA)
- MAGNALATCH Pool and Child Safety Gate Latch (ML3VPKA)
- Gli Pool Fences