Shop All Lab Equipment Parts
Glentronics
Glentronics KCV Basement Watchdog Klunkless Check Valve
Mfr # 143726
Zoro # G904146160
$51.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Glentronics
- MFR # 143726
- Zoro # G904146160
- UPC # 717301121913
- Country of Origin China
- Category Lab Equipment Parts
Description
Features
- Basement Watchdog Klunkless Check Valve
- Eliminates The Irritating Clunk When Sump Pumps Turn Off
- Patented Silencing Air Chamber Absorbs The Shock
- Easily Installed On Both 1.5 & 1.5 in. Pipes
- Includes Stainless Steel Hose Clamps
- Dimension - 4 x 6 x 13 in.
- Item Weight - 1.5 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE SCIENTIFIC Transfer Pipette, 1.7mL, 87mm L, PK500 (138020-500)
- BLUE RIDGE ERGONOMICS Chair, Poly, High Bench, Chr AA CF Caster (BR-PHBCH-CR-T0-A1-CF-CC-BLK)
- BENCHMARK SCIENTIFIC Micro Bead Sterilizer, 150g Cap., 230VAC (B1201-E)
- RAPITEST Meter Moisture W/Probe (1820)
- FIELD CONTROLS UV Lamp, 22 in L Bulb (1RK019)
- BEL-ART Bel-Art Long-Handled Dipper: 16oz, 6ft Handle, Plastic (F36781-0016)
- BEL-ART H-B DURAC Sp Gravity Hydrometer Set(8), Thermometer:0.700 to2.000 Range (B61801-8000)
- DIGI-SENSE Traceable 100-Hour Digital Timer with Ca (94461-27)
- HUMBOLDT Screw Compressor Clamp, Closed Jaw, PK 10 (H-8730)
- UNITED SCIENTIFIC Electric Calorimeter (CLRE02)
- SHAKESPEARE Shakespeare 4364-B Polycarbonate Extension Mast with Bag (4364-B)
- Glentronics Lab Equipment Parts