Shop All Outdoor Wall Lights
Glenn Aire
Glenn Aire F-3991-SW-SG Large Top Mount Light with Seedy Glass-Swedish Silver
Mfr # F-3991-SW-SG
Zoro # G103902987
product price: $239.99
/ea
Free Shipping & Returns
$239.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Glenn Aire
- MFR # F-3991-SW-SG
- Zoro # G103902987
- UPC # 92776200586
- Country of Origin China
- Category Outdoor Wall Lights
Description
Unequaled Elegance...What better way to describe the beauty and sophistication of the Glenn Aire Series. The clean lines and detailed lid will complement almost any style of architecture and provide a strong accent to any outdoor landscape. Voltage: 110 Volts Product Materials: Cast Aluminum Size Options: Large Glass Type: Clear Seedy Lamping: (1)100w Standard
Dimensions: Length: 13 Height: 22.25 Width: 11.75
Dimensions:
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXLITE Flood Light, 50 W, Bronze Housing, LED (MSF50UW-50BY)
- ILC Replacement For Activtek Induct 2000 Light Bulb Lamp (INDUCT 2000)
- ILC Replacement for Wagner Bp1255/h11 replacement light bulb lamp (BP1255/H11 WAGNER)
- MAXIM Prime 5-Light 20" Wide Grass Cloth Flush Mount Light (10222GC)
- VAXCEL Kinzie 5-in. W Outdoor Wall Light (T0566)
- COOPER LIGHTING Lights Motion Detector (MS185R)
- NUVO LIGHTING 1-Light LED Small Up or Down Sconce Fixture Bronze Finish 10W 120/277V (62/1139)
- QUOIZEL Westover 1-Light Earth Black Outdoor Lantern (WVR8305EK)
- DABMAR LIGHTING 2.5W & 12V JC-LED 15 LEDs Round Open Face Y Guard Step Light - Black (LV-LED704-B)
- EXO LED Wall Pack, 32W, 3050 lm, 8" H x 15" L (PVL3-180L-5K-035-U-DB)
- NUVO 1-Light 10 in. Rectangle Bulk Head Die Cast Bulk Head (60-531)
- Glenn Aire Outdoor Wall Lights