Shop All Outdoor Wall Lights
Glenn Aire
Glenn Aire F-2991-SW-AB Medium Top Mount Light with Alabaster Glass-Swedish Silver
Mfr # F-2991-SW-AB
Zoro # G803902669
product price: $244.99
/ea
Free Shipping & Returns
$244.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Glenn Aire
- MFR # F-2991-SW-AB
- Zoro # G803902669
- UPC # 92776115651
- Country of Origin China
- Category Outdoor Wall Lights
Description
Unequaled Elegance...What better way to describe the beauty and sophistication of the Glenn Aire Series. The clean lines and detailed lid will complement almost any style of architecture and provide a strong accent to any outdoor landscape. Voltage: 110 Volts Product Materials: Cast Aluminum Size Options: Medium Glass Type: Alabaster Lamping: (1)100w Standard
Dimensions: Length: 12 Height: 19.25 Width: 10
Dimensions:
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Sylvania Ft24dl/841/eco replacement light bulb lamp (FT24DL/841/ECO SYLVANIA)
- PELICAN Headlamp, Battery Alkaline AAA, 3.4 oz (2750CC)
- ILC Replacement for Sylvania 75er30/rp 120v Outlawed, Replaced BY replacement light bulb lamp (75ER30/RP 120V OUTLAWED, REPLACED BY SYLVANIA)
- MILWAUKEE TOOL M18 PACKOUT Light/Charger (Tool Only) (2357-20)
- CRAFTMADE Oval Bulkhead 1 Light Large Flush/Wall Mount in Textured Black (Z397-TB)
- WESTGATE WMX-SM-15-30W-30KNON-CUTOFF WALL PACK (WMX-SM-15-30W-30K)
- PROGRESS LIGHTING Cylinder 2-Light Wall Lantern, 75 W, Antique Bronze (P5675-20)
- SOUTHWIRE Coleman Cable 59405 Outdoor Light Control Socket With Photocell (192010)
- ALSET led mini wall pack with PC (61138)
- DABMAR LIGHTING Dabmar Lighting DF6770-BZ 10.875 x 6.75 x 5.25 in. 120 V 70 watts Polycarbonate Surface Mounted Wall Fixture Light with High Pressure Sodium Lamp; Bronze (DF6770-BZ)
- QUOIZEL Newbury Outdoor Wall Lantern (NY8315P)
- Glenn Aire Outdoor Wall Lights