Shop All Post Lighting
Glenn Aire
Glenn Aire F-2990-SW-SG Medium Post Mount with Seedy Glass-Swedish Silver
Mfr # F-2990-SW-SG
Zoro # G303784031
product price: $233.99
/ea
Free Shipping & Returns
$233.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Glenn Aire
- MFR # F-2990-SW-SG
- Zoro # G303784031
- UPC # 92776200494
- Country of Origin China
- Category Post Lighting
Description
Unequaled Elegance...What better way to describe the beauty and sophistication of the Glenn Aire Series. The clean lines and detailed lid will complement almost any style of architecture and provide a strong accent to any outdoor landscape. Voltage: 110 Volts Product Materials: Cast Aluminum Size Options: Medium Glass Type: Clear Seedy Lamping: (1)100w Standard
Dimensions: Length: 10 Height: 19.75 Width: 10
Dimensions:
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VICKERMAN 0.96 watt 130V C9 Ceramic LED Blue Bulb with Nickel Base 25 per Bag (XLEDSC92-25)
- LUMAPRO LUMAPRO 60W, T10 Incandescent Light Bulb (4RZX8)
- ILC Replacement for Norman Lamps F20t12-blb replacement light bulb lamp (F20T12-BLB NORMAN LAMPS)
- ELCO LIGHTING 3 New Construction Housing" (EL39LDICA)
- CLASSY CAPS Classy Caps Mfg Inc SL211B 4X4 BLACK ALUMINUM IMPERIAL SOLAR POST CAP (SL211B)
- Z-LITE Aspen 1 Light Outdoor, Black And Clear Seedy (554PHM-BK)
- ACCLAIM LIGHTING Post Cross Arm, Black (335BK)
- DABMAR LIGHTING Fixture, Post, 9000, VG, MT, Aluminum (GM9000-VG-MT)
- DABMAR LIGHTING Pole, Steel, 7 ft., Direct Burial (PT-B)
- CLASSY CAPS Classy Caps SL078T 4 X 4 PVC REGAL SOLAR POST CAP - Tan (SLO78T)
- Z-LITE Helix 1 Light Outdoor Post Mounted Fixture, Black And Clear Seedy (591PHB-519P-BK)
- Glenn Aire Post Lighting