Shop All Post Lighting
Glenn Aire
Glenn Aire F-2990-CP-AB Medium Post Mount with Alabaster Glass-Copper
Mfr # F-2990-CP-AB
Zoro # G303784116
product price: $233.99
/ea
Free Shipping & Returns
$233.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Glenn Aire
- MFR # F-2990-CP-AB
- Zoro # G303784116
- UPC # 92776115637
- Country of Origin China
- Category Post Lighting
Description
Unequaled Elegance...What better way to describe the beauty and sophistication of the Glenn Aire Series. The clean lines and detailed lid will complement almost any style of architecture and provide a strong accent to any outdoor landscape. Voltage: 110 Volts Product Materials: Cast Aluminum Size Options: Medium Glass Type: Alabaster Lamping: (1)100w Standard
Dimensions: Length: 10 Height: 19.75 Width: 10
Dimensions:
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEYOND LED TECHNOLOGY LED Round High Bay | 100 Watt | 14500 Lumens | 5000K | 120-277V | Dimmable | Black Housing (BLT-HB21-100WH1JT2A1-BH50)
- ILC Replacement for Wolf 59-1136 replacement light bulb lamp (59-1136 WOLF)
- ETI Spin Light, LED, 11.5W, 810 lm, 7" (54690112)
- NUVO 4 Light 24 in. Vanity Strip Polished Brass (SF77-189)
- TRANS GLOBE Three Light White Clear BeveLED Glass Post Light (4995 WH)
- MAXIM Poles N/A-Light 3" Wide Black Outdoor Accessories (1093BK)
- ACCLAIM LIGHTING Post Mount Light, 1-Light, Textured White (6117TW)
- QUOIZEL Burdett 3-Light Aged Copper Outdoor Post Lantern (BURD9015AC)
- ACCLAIM LIGHTING Post Mount Light, Matte Black, 3-Light (7517BK)
- LIVEX LIGHTING Black Outdoor Post Top Lantern, 4 Light (27223-04)
- UPF UPF 106515 Post Top, 6-3/4 in H, Pine, White (106515)
- Glenn Aire Post Lighting