Shop All Festoon System Cable & Connectors
Gleason Reel
Round Electrical Cable, SO, Sold/1ft
Mfr # GR99160402
Zoro # G3092078
product price: $1.99
/ea
Sold in multiples of 5 for $9.95
$9.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conductors 4
- Type SO 600V
- Conductor Size (AWG) 16 AWG
- Width (In.) 0.427 in
- Length (Ft.) 1 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gleason Reel
- MFR # GR99160402
- Zoro # G3092078
- Country of Origin United States
- Category Festoon System Cable & Connectors
Dimensions
Conductor Size (AWG) | 16 AWG |
Width (In.) | 0.427 in |
Length (Ft.) | 1 ft |
Overall Length | 12 in |
Conductor Size | 16 AWG |
Round Cable Diameter | 0.4375 in |
Details
Item | Round Electrical Cable |
Conductors | 4 |
Type | SO 600V |
Weight/Ft. (Lb.) | 0.14 lb/ft |
Standards | CSA, UL Listed |
Amps | 8 A |
Temp. Range (F) | -40C to +90C |
Color | Black |
Maximum Operating Temperature | 194 Degrees F |
Number of Conductors | 4 |
Maximum Voltage | 600 V |
Minimum Operating Temperature | -40 Degrees F |
Weight Density | 0.14 lb/ft |
Maximum Current | 8 A |
Description
Round Electrical Cable, Conductor Size 16 AWG, Maximum Current 8 A, Maximum Voltage 600 V, Overall Length 12 in, Flat Cable Height Not Applicable, Flat Cable Width Not Applicable, Round Cable Diameter 0.4375 in, Color Black, Maximum Operating Temperature 194 Degrees F, Minimum Operating Temperature -40 Degrees F, Number of Conductors 4, Standards CSA, UL Listed, Weight Density 0.14 lb/ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGLINER Wheel Multidorectional, 5"x2-1/2" (130503)
- VESTIL Galvanized Guard Rail-Bolt On 9 Ft (GR-F3R-DI-9-HDG)
- VESTIL Steel 2 Shelves, 5000 lb (SPC-3668-2L)
- BLUFF MFG Approach Plate Installation Hardware Kit For Edge of Dock Levelers (EPAP1)
- GLEASON REEL Festoon System Kit, Rnd, 0.31-0.59, L32-53 (FR04-07)
- GLEASON REEL Wall/Column Mount, 50lb., 12 ft., SwingBoom (WS50-WS12)
- GLEASON REEL Round Electrical Cable, SO, 14/4c, 1 Ft L (GR99140402)
- GLEASON REEL Round Electrical Cable, SO, 10/4c, 1 Ft L (GR99100402)
- GLEASON REEL Flat Electrical Cable, PVC, 12/4c, 1 Ft L (GR70041404)
- GLEASON REEL Festoon Tension Bracket, Wire Rope (W25-BR-01)
- DAYTON Festoon System Kit, C-Track, 50 Ft, Round (7CZ41)
- Gleason Reel Lifting Equipment