Shop All Festoon System Cable & Connectors
Gleason Reel
Round Electrical Cable, SO, 14/8c, 1 Ft L
Mfr # GR99140802
Zoro # G3092035
product price: $5.69
/ea
Sold in multiples of 2 for $11.38
$11.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Conductors 8
- Conductor Size (AWG) 14 AWG
- Type SO 600V
- Width (In.) 0.77 in
- Length (Ft.) 1 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gleason Reel
- MFR # GR99140802
- Zoro # G3092035
- Country of Origin United States
- Category Festoon System Cable & Connectors
Dimensions
Conductor Size (AWG) | 14 AWG |
Width (In.) | 0.77 in |
Length (Ft.) | 1 ft |
Overall Length | 12 in |
Round Cable Diameter | 0.75 in |
Conductor Size | 14 AWG |
Details
Item | Round Electrical Cable |
Conductors | 8 |
Type | SO 600V |
Weight/Ft. (Lb.) | 0.37 lb/ft |
Standards | CSA, UL Listed |
Amps | 10.5 A |
Temp. Range (F) | -40C to +90C |
Color | Black |
Maximum Current | 10.5 A |
Number of Conductors | 8 |
Weight Density | 0.37 lb/ft |
Minimum Operating Temperature | -40 Degrees F |
Maximum Operating Temperature | 194 Degrees F |
Maximum Voltage | 600 V |
Description
Round Electrical Cable, Conductor Size 14 AWG, Maximum Current 10.5 A, Maximum Voltage 600 V, Overall Length 12 in, Flat Cable Height Not Applicable, Flat Cable Width Not Applicable, Round Cable Diameter 0.75 in, Color Black, Maximum Operating Temperature 194 Degrees F, Minimum Operating Temperature -40 Degrees F, Number of Conductors 8, Standards CSA, UL Listed, Weight Density 0.37 lb/ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CASTERHQ High Temperature Bakery Oven Rack Caster, -20°F to 550°F, 4"x1.5" (N9-5V3O-2UL0)
- CUSHMAN Bushing for Leaf Spring (624030)
- DAYTON Manual Chain Hoist, 4000 lb., Lift 10 ft. (1VW58)
- BISHAMON Scissor Lift Table, 3 Phase, 2200 lb. Cap, 230V, 34-1/2"W, 51"L (LX-100W)
- GLEASON REEL Festoon System Kit, Flat, 0.65x2.0, L 32-51 (FF08-06)
- GLEASON REEL Festoon Track, C-Rail, Flat, L 10 Ft (C35-TR-10)
- GLEASON REEL Festoon System Kit, Rnd, 0.31-0.59, L28-47 (FR04-06)
- GLEASON REEL Wall Mount, 30 lb., 3 ft., Swing Boom (WS30-WS03)
- GLEASON REEL Flat Cable Connector, Brass, 0.47x1.97 Max (CBF-24)
- GLEASON REEL Workstation Column Kit, 24" Fixed (WHF-020400)
- GLEASON REEL Limit Switch, 2 Contact 72:1 Gear Ratio (54BB23EC)
- Gleason Reel Lifting Equipment