Shop All Limit Switches
Gleason Reel
Limit Switch, Rotary, 4NC/4NO, SPDT
Mfr # 55-4E-4SP-WL-20
Zoro # G6274007
product price: $1,107.99
/ea
Free Shipping & Returns
$1,107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Actuator Style - Limit Switch Rotary
- Actuator Style - Limit Switch Rotary
- Contact Form- Switches 4NC/4NO, SPDT
- Depth 5.32"
- Body Material Rugged Die Cast Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gleason Reel
- MFR # 55-4E-4SP-WL-20
- Zoro # G6274007
- Country of Origin United States
- Category Limit Switches
Dimensions
Depth | 5.32" |
Width | 6.28" |
Height | 3.32" |
Details
Item | Limit Switch |
Basic Actuator Style - Limit Switch | Rotary |
Actuator Style - Limit Switch | Rotary |
Contact Form- Switches | 4NC/4NO, SPDT |
Body Material | Rugged Die Cast Aluminum |
Series | 55 |
Gear Ratio | 20:1 |
Contact Form | 4NC/4NO, SPDT |
NEMA Rating | 4 |
Number of Poles | 1 |
Over Travel | 2.5 |
Contact Form - Limit Switch | 4NC/4NO, SPDT |
Contacts Normally Open | 4 |
Contacts Normally Closed | 4 |
Description
Switch,4 Cont,1 Pole,Left HandShaft 20:1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Legend Plate, Rectangular, Black (M22S-ST-X)
- JASCO WHT Plug In PWR Switch (25511)
- PARTNERS BRAND Beaded Security Tie, 8", Black, 2000/Case (CTBS8C)
- EATON Thermal Unit, 1.68 to 1.83A (MSH2-1A)
- GLEASON REEL Limit Switch, Rotary, 2NC/2NO, SPDT (55-4E-2SP-WB-20)
- GLEASON REEL Limit Switch, Rotary, 4NC/4NO (54BB43FC)
- GLEASON REEL Limit Switch, Rotary, 2NC/2NO, SPDT (55-4E-2SP-WB-20-LD)
- GLEASON REEL Limit Switch, Rotary, 2NC/2NO, SPDT (55-4E-2SP-WR-333)
- GLEASON REEL Limit Switch, Rotary, 2NC/2NO, SPDT (55-4E-2SP-WL-20)
- GLEASON REEL Limit Switch, Rotary, 2NC/2NO, SPDT (55-4E-2SP-WR-222)
- RELAY AND CONTROL Mini Limit Switch, 3.25", Wire Top (RCM-405)
- Gleason Reel Limit Switches & Accessories