Shop All Limit Switches
Gleason Reel
Limit Switch, Rotary, 4NC/4NO, SPDT
Mfr # 55-4E-4SP-WL-111
Zoro # G6274025
product price: $955.99
/ea
Free Shipping & Returns
$955.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Actuator Style - Limit Switch Rotary
- Actuator Style - Limit Switch Rotary
- Contact Form- Switches 4NC/4NO, SPDT
- NEMA Rating 4
- Height 3.32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gleason Reel
- MFR # 55-4E-4SP-WL-111
- Zoro # G6274025
- Country of Origin United States
- Category Limit Switches
Dimensions
Height | 3.32" |
Width | 6.28" |
Depth | 5.32" |
Details
Item | Limit Switch |
Basic Actuator Style - Limit Switch | Rotary |
Actuator Style - Limit Switch | Rotary |
Contact Form- Switches | 4NC/4NO, SPDT |
NEMA Rating | 4 |
Series | 55 |
Contact Form | 4NC/4NO, SPDT |
Gear Ratio | 111:1 |
Number of Poles | 1 |
Body Material | Rugged Die Cast Aluminum |
Over Travel | 14 |
Contact Form - Limit Switch | 4NC/4NO, SPDT |
Contacts Normally Open | 4 |
Contacts Normally Closed | 4 |
Description
Switch,4Cont,1 Pole,Left HandShaft 111:1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Replacement Switch and Harness (48532)
- KILLARK Weatherproof Electrical Box, 18 cu in, FS Box, 1 Gang, Aluminum (FS-2)
- SQUARE D Neutral Assembly Kit, 100A (SN100FA)
- MASTRO DUO Switch Dimmer 1Pole Wht (MACL-153MH-WH)
- GLEASON REEL Limit Switch, Rotary, 4NC/4NO, SPDT (55-4E-4SP-WB-40)
- GLEASON REEL Limit Switch, Rotary, 2NC/2NO (54BB23FE)
- GLEASON REEL Limit Switch, Rotary, 2NC/2NO (54BB23FDL)
- GLEASON REEL Limit Switch, Rotary, 3NC/3NO (54EB33EB)
- GLEASON REEL Limit Switch, Rotary, 2NC/2NO, SPDT (55-4E-2SP-WB-20-LD)
- GLEASON REEL Limit Switch, Rotary, 2NC/2NO, SPDT (55-4E-2SP-WR-222)
- DAYTON Limit Switch, Wobble Stick, SPDT, 15A @ 480V AC, Actuator Location: Top (12T924)
- Gleason Reel Limit Switches