Shop All Limit Switches
Gleason Reel
Limit Switch, Rotary, 4NC/4NO, SPDT
Mfr # 55-4E-4SP-WB-80-LD
Zoro # G6274068
Free Shipping & Returns
$1,021.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Actuator Style - Limit Switch Rotary
- Actuator Style - Limit Switch Rotary
- Contact Form- Switches 4NC/4NO, SPDT
- Contact Form 4NC/4NO, SPDT
- Gear Ratio 80:1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gleason Reel
- MFR # 55-4E-4SP-WB-80-LD
- Zoro # G6274068
- Country of Origin United States
- Category Limit Switches
Dimensions
Depth | 5.32" |
Height | 3.32" |
Width | 6.28" |
Details
Item | Limit Switch |
Basic Actuator Style - Limit Switch | Rotary |
Actuator Style - Limit Switch | Rotary |
Contact Form- Switches | 4NC/4NO, SPDT |
Contact Form | 4NC/4NO, SPDT |
Gear Ratio | 80:1 |
Series | 55 |
Body Material | Rugged Die Cast Aluminum |
Number of Poles | 1 |
NEMA Rating | 4 |
Contact Form - Limit Switch | 4NC/4NO, SPDT |
Over Travel | 14 |
Contacts Normally Open | 4 |
Contacts Normally Closed | 4 |
Description
Switch,4 Cont,1 Pole,2 Shaft 80:1 Ratio
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Vertical Wall Bracket, Black, Steel (LVWBB)
- SQUARE D Circuit breaker accessory, PowerPact H, shield, lug, long (S37449)
- C.K Cable Tie Gun (495003)
- APPLETON ELECTRIC Conduit Outlet Body, C, 3/4 In. (GRC75-A)
- GLEASON REEL Limit Switch, Rotary, 4NC/4NO, SPDT (55-4E-4SP-WB-40)
- GLEASON REEL Limit Switch, Rotary, 2NC/2NO, SPDT (55-4E-2SP-WB-20-LD)
- GLEASON REEL Limit Switch, Rotary, 2NC/2NO, SPDT (55-4E-2SP-WB-20)
- GLEASON REEL Limit Switch, Rotary, 2NC/2NO (54BB23FB)
- GLEASON REEL Limit Switch, Rotary, 2NC/2NO, SPDT (55-4E-2SP-WR-111)
- GLEASON REEL Limit Switch, Rotary, 2NC/2NO (54BB23FDL)
- HONEYWELL Limit Switch, Plunger, Roller Lever, 2NC/2NO, 10A @ 240V AC, Actuator Location: Top (DTV6-2RN2)
- Gleason Reel Limit Switches & Accessories