Shop All Limit Switches
Gleason Reel
Limit Switch, Rotary, 4NC/4NO, DPDT
Mfr # 55-4E-4DP-WR-333LD
Zoro # G6274250
Free Shipping & Returns
$1,116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Actuator Style - Limit Switch Rotary
- Actuator Style - Limit Switch Rotary
- Contact Form- Switches 4NC/4NO, DPDT
- NEMA Rating 4
- Height 3.32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gleason Reel
- MFR # 55-4E-4DP-WR-333LD
- Zoro # G6274250
- Country of Origin United States
- Category Limit Switches
Dimensions
Height | 3.32" |
Depth | 5.32" |
Width | 6.28" |
Details
Item | Limit Switch |
Basic Actuator Style - Limit Switch | Rotary |
Actuator Style - Limit Switch | Rotary |
Contact Form- Switches | 4NC/4NO, DPDT |
NEMA Rating | 4 |
Number of Poles | 2 |
Body Material | Rugged Die Cast Aluminum |
Series | 55 |
Gear Ratio | 333:1 |
Contact Form | 4NC/4NO, DPDT |
Contact Form - Limit Switch | 4NC/4NO, DPDT |
Over Travel | 185 |
Contacts Normally Open | 4 |
Contacts Normally Closed | 4 |
Description
Switch,4Cont,2Pole,Right HandShaft 333:1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS 2NC/1NO Safety Interlock Switch Nema 4, 4X, 12 IP 67 (XCSB703)
- QUEST TECHNOLOGY INTERNATIONAL Keystone Wall Plate, Single-Gang - 4 Ports, Gray (NFP-1040)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1/16" Inside Diameter - 10' Long - Green (HS352-S10-GREEN)
- CAROL Comm Cable, Unshielded, 18/2, 500 Ft. (E1502S.25.03)
- GLEASON REEL Limit Switch, Rotary, 3NC/3NO (54EB33EB)
- GLEASON REEL Limit Switch, Rotary, 2NC/2NO (54BB73EBL)
- GLEASON REEL Limit Switch, Rotary, 2NC/2NO, SPDT (55-4E-2SP-WR-111)
- GLEASON REEL Limit Switch, Rotary, 4NC/4NO, SPDT (55-4E-4SP-WB-40-LD)
- GLEASON REEL Limit Switch, Rotary, 2NC/2NO, SPDT (55-4E-2SP-WR-333)
- GLEASON REEL Limit Switch, Rotary, 2NC/2NO (54BB73EEL)
- EATON Limit Switch, Plunger, Roller Lever, 1NC/1NO, 4A @ 400V AC, Actuator Location: Top (LS-S11S-LS)
- Gleason Reel Switches