Shop All Limit Switches
Gleason Reel
Limit Switch, Rotary, 4NC/4NO
Mfr # 54EB43FEL
Zoro # G6276439
product price: $1,108.99
/ea
Free Shipping & Returns
$1,108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Actuator Style - Limit Switch Rotary
- Actuator Style - Limit Switch Rotary
- Contact Form- Switches 4NC/4NO
- Depth 4.875"
- Series 54
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gleason Reel
- MFR # 54EB43FEL
- Zoro # G6276439
- Country of Origin United States
- Category Limit Switches
Dimensions
Depth | 4.875" |
Height | 3.31" |
Width | 7.12" |
Details
Item | Limit Switch |
Basic Actuator Style - Limit Switch | Rotary |
Actuator Style - Limit Switch | Rotary |
Contact Form- Switches | 4NC/4NO |
Series | 54 |
Gear Ratio | 18:1 |
Contact Form | 4NC/4NO |
Body Material | Rugged Die Cast Aluminum |
NEMA Rating | 1, 12 |
Contact Form - Limit Switch | 4NC/4NO |
Over Travel | 2.5 |
Contacts Normally Closed | 4 |
Contacts Normally Open | 4 |
Description
Furnas,Long Dwell,4 Contact 18:1 Ratio
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Wall Toggle Switch, Single Pole, 20A 120/277V AC, Back and Side Wired (HBL1221I)
- TEMPCO Thermocouple Ext Wire, KX, 20AWG, Sol, 250Ft (TCWR-1008)
- FAITH Wall Plate, Number of Gangs: 4-Gang Plastic, White (SWP4-WH-03)
- SQUARE D Load Centre Mounting Lug, 70A, 2 Poles (QO24L70RBCP)
- GLEASON REEL Limit Switch, Rotary, 3NC/3NO, SPDT (55-4E-3SP-WL-40-LD)
- GLEASON REEL Limit Switch, Rotary, 2NC/2NO, SPDT (55-4E-2SP-WB-20)
- GLEASON REEL Limit Switch, Rotary, 2NC/2NO, SPDT (55-4E-2SP-WR-222)
- GLEASON REEL Limit Switch, Rotary, 2NC/2NO (54BB23FB)
- GLEASON REEL Limit Switch, Rotary, 2NC/2NO (54BB23FDL)
- GLEASON REEL Limit Switch, Rotary, 2NC/2NO (54BB73EBL)
- RELAY AND CONTROL Mini Limit Switch, 3.25", Plastic Top (RCM-404)
- Gleason Reel Limit Switches & Accessories