Shop All Limit Switches
Gleason Reel
Limit Switch, Rotary, 4NC/4NO
Mfr # 54EB43FE
Zoro # G6276448
product price: $1,109.99
/ea
Free Shipping & Returns
$1,109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Actuator Style - Limit Switch Rotary
- Actuator Style - Limit Switch Rotary
- Contact Form- Switches 4NC/4NO
- Width 7.12"
- Series 54
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gleason Reel
- MFR # 54EB43FE
- Zoro # G6276448
- Country of Origin United States
- Category Limit Switches
Dimensions
Width | 7.12" |
Depth | 4.875" |
Height | 3.31" |
Details
Item | Limit Switch |
Basic Actuator Style - Limit Switch | Rotary |
Actuator Style - Limit Switch | Rotary |
Contact Form- Switches | 4NC/4NO |
Series | 54 |
Gear Ratio | 18:1 |
Body Material | Rugged Die Cast Aluminum |
NEMA Rating | 1, 12 |
Contact Form | 4NC/4NO |
Contact Form - Limit Switch | 4NC/4NO |
Over Travel | 2.5 |
Contacts Normally Open | 4 |
Contacts Normally Closed | 4 |
Description
Furnas,Long Dwell,4 Contact 18:1 Ratio
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARINCO Day/Night Solar Vent 4in - White (N20804W)
- EUCHNER 2NC Safety Interlock Switch IP 67 (STM2N-222B024-M)
- PARTNERS BRAND UV Cable Ties, 80#, 14", Black, 100/Case (CTUV1480)
- LITTELFUSE UL Class Fuse, RK5 Class, FLNR Series, Time-Delay, 225A, 250V AC, Non-Indicating (FLNR225)
- GLEASON REEL Limit Switch, Rotary, 4NC/4NO, SPDT (55-4E-4SP-WR-40)
- GLEASON REEL Limit Switch, Rotary, 2NC/2NO, SPDT (55-4E-2SP-WR-222)
- GLEASON REEL Limit Switch, Rotary, 2NC/2NO (54BB23FE)
- GLEASON REEL Limit Switch, Rotary, 2NC/2NO, SPDT (55-4E-2SP-WL-20)
- GLEASON REEL Limit Switch, Rotary, 2NC/2NO, SPDT (55-4E-2SP-WL-40)
- GLEASON REEL Limit Switch, Rotary, 2NC/2NO, SPDT (55-4E-2SP-WR-111)
- HONEYWELL Limit Switch, Wobble Stick, 1NC/1NO, 10A @ 480V AC, Actuator Location: Top (8LS1-L)
- Gleason Reel Limit Switches & Accessories