Shop All Limit Switches
Gleason Reel
Limit Switch, Rotary, 4NC/4NO
Mfr # 54EB43FDL
Zoro # G6276457
product price: $1,109.99
/ea
Free Shipping & Returns
$1,109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Actuator Style - Limit Switch Rotary
- Actuator Style - Limit Switch Rotary
- Contact Form- Switches 4NC/4NO
- Gear Ratio 108:1
- Width 7.12"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gleason Reel
- MFR # 54EB43FDL
- Zoro # G6276457
- Country of Origin United States
- Category Limit Switches
Dimensions
Width | 7.12" |
Height | 3.31" |
Depth | 4.875" |
Details
Item | Limit Switch |
Basic Actuator Style - Limit Switch | Rotary |
Actuator Style - Limit Switch | Rotary |
Contact Form- Switches | 4NC/4NO |
Gear Ratio | 108:1 |
NEMA Rating | 1, 12 |
Series | 54 |
Contact Form | 4NC/4NO |
Body Material | Rugged Die Cast Aluminum |
Contact Form - Limit Switch | 4NC/4NO |
Over Travel | 15 |
Contacts Normally Open | 4 |
Contacts Normally Closed | 4 |
Description
Furnas,Long Dwell,4 Contact 108:1 Ratio
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC IEC Supplementary Protector, 25A, 4 Poles (M9R84425)
- LEVITON Watertight Locking Plug (28W74)
- NVENT HOFFMAN Hinge-Cover, Medium, Type 3R, 42.00x30.00x12.00, Steel (A42R3012HCR)
- POWER FIRST Male Disconnect, Blue, 16-14AWG, PK100 (24C853)
- GLEASON REEL Limit Switch, Rotary, 2NC/2NO, SPDT (55-4E-2SP-WL-40)
- GLEASON REEL Limit Switch, Rotary, 3NC/3NO (54EB33EB)
- GLEASON REEL Limit Switch, Rotary, 2NC/2NO, SPDT (55-4E-2SP-WR-333)
- GLEASON REEL Limit Switch, Rotary, 2NC/2NO (54BB23FDL)
- GLEASON REEL Limit Switch, Rotary, 2NC/2NO, SPDT (55-4E-2SP-WR-222)
- GLEASON REEL Limit Switch, Rotary, 4NC/4NO (54BB43FC)
- MOUJEN Heavy Duty Limit Switch, Plunger, SPDT (MJ1-6101)
- Gleason Reel Limit Switches & Accessories