Shop All Limit Switches
Gleason Reel
Limit Switch, Rotary, 4NC/4NO
Mfr # 54EB43FC
Zoro # G6276481
Free Shipping & Returns
$1,109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Actuator Style - Limit Switch Rotary
- Actuator Style - Limit Switch Rotary
- Contact Form- Switches 4NC/4NO
- Series 54
- NEMA Rating 1, 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gleason Reel
- MFR # 54EB43FC
- Zoro # G6276481
- Country of Origin United States
- Category Limit Switches
Dimensions
Depth | 4.875" |
Height | 3.31" |
Width | 7.12" |
Details
Item | Limit Switch |
Basic Actuator Style - Limit Switch | Rotary |
Actuator Style - Limit Switch | Rotary |
Contact Form- Switches | 4NC/4NO |
Series | 54 |
NEMA Rating | 1, 12 |
Gear Ratio | 72:1 |
Contact Form | 4NC/4NO |
Body Material | Rugged Die Cast Aluminum |
Over Travel | 10 |
Contact Form - Limit Switch | 4NC/4NO |
Contacts Normally Closed | 4 |
Contacts Normally Open | 4 |
Description
Furnas,Long Dwell,4 Contact 72:1 Ratio
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Leviton 15 Amp BlackCommercial Grade Heavy Duty Straight Blade Rubber Plug 000-5 (000-515PR)
- QUICKCABLE 16-14 AWG Nylon Female Bullet Terminal 0.157" Stud PK25 (163266-025)
- CITEL Surge Protector, 1 Phase, 240/480V, 2 (DS72US-240T/NN)
- CARLING TECHNOLOGIES Toggle Switch, SPST, 2 Connections, On/Momentary Off, 3/4 hp, 10A @ 250V AC, 15A @ 125V AC (6FA58-73)
- GLEASON REEL Limit Switch, Rotary, 4NC/4NO, SPDT (55-4E-4SP-WB-40)
- GLEASON REEL Limit Switch, Rotary, 4NC/4NO, SPDT (55-4E-4SP-WR-40)
- GLEASON REEL Limit Switch, Rotary, 3NC/3NO, SPDT (55-4E-3SP-WL-40-LD)
- GLEASON REEL Limit Switch, Rotary, 2NC/2NO, SPDT (55-4E-2SP-WR-333)
- GLEASON REEL Limit Switch, Rotary, 2NC/2NO, SPDT (55-4E-2SP-WL-40)
- GLEASON REEL Limit Switch, Rotary, 2NC/2NO, SPDT (55-4E-2SP-WR-111)
- HONEYWELL Limit Switch, Cat Whisker, Wobble Stick, 1NC/1NO, 10A @ 600V AC, Actuator Location: Top (GLAA01K8B)
- Gleason Reel Switches