Shop All Limit Switches
Gleason Reel
Limit Switch, Rotary, 4NC/4NO
Mfr # 54EB43FB
Zoro # G6276509
product price: $1,109.99
/ea
Free Shipping & Returns
$1,109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Actuator Style - Limit Switch Rotary
- Actuator Style - Limit Switch Rotary
- Contact Form- Switches 4NC/4NO
- Width 7.12"
- Contact Form 4NC/4NO
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gleason Reel
- MFR # 54EB43FB
- Zoro # G6276509
- Country of Origin United States
- Category Limit Switches
Dimensions
Width | 7.12" |
Depth | 4.875" |
Height | 3.31" |
Details
Item | Limit Switch |
Basic Actuator Style - Limit Switch | Rotary |
Actuator Style - Limit Switch | Rotary |
Contact Form- Switches | 4NC/4NO |
Contact Form | 4NC/4NO |
Body Material | Rugged Die Cast Aluminum |
Series | 54 |
NEMA Rating | 1, 12 |
Gear Ratio | 36:1 |
Over Travel | 5 |
Contact Form - Limit Switch | 4NC/4NO |
Contacts Normally Closed | 4 |
Contacts Normally Open | 4 |
Description
Furnas,Long Dwell,4 Contact 36:1 Ratio
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON Time Delay Relay, 24VAC, 5A, DPDT (H3YN-2 AC24)
- TECHFLEX Woven Wrap, F6, 1-1/2", Black (F6W1.50BK)
- SOUTHWIRE 50' 15A 12GA EXT Cord (2884AC)
- SIEMENS Fusible Safety Switch, Heavy Duty, 240V AC, 3PST, 100 A, NEMA 3R (HF323NR)
- GLEASON REEL Limit Switch, Rotary, 2NC/2NO (54BB23FB)
- GLEASON REEL Limit Switch, Rotary, 3NC/3NO, SPDT (55-4E-3SP-WL-40-LD)
- GLEASON REEL Limit Switch, Rotary, 2NC/2NO, SPDT (55-4E-2SP-WR-222)
- GLEASON REEL Limit Switch, Rotary, 2NC/2NO, SPDT (55-4E-2SP-WR-111)
- GLEASON REEL Limit Switch, Rotary, 2NC/2NO, SPDT (55-4E-2SP-WB-20-LD)
- GLEASON REEL Limit Switch, Rotary, 2NC/2NO (54BB23FDL)
- TELEMECANIQUE SENSORS Limit Switch, Plunger, Spring Return, SPDT, 10A @ 240V AC, Actuator Location: Top (9007MS01S0200)
- Gleason Reel Limit Switches & Accessories