Shop All Limit Switches
Gleason Reel
Limit Switch, Rotary, 3NC/3NO, SPDT
Mfr # 55-4E-3SP-WR-80
Zoro # G6274670
product price: $785.99
/ea
Free Shipping & Returns
$785.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Actuator Style - Limit Switch Rotary
- Actuator Style - Limit Switch Rotary
- Contact Form- Switches 3NC/3NO, SPDT
- Number of Poles 1
- NEMA Rating 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gleason Reel
- MFR # 55-4E-3SP-WR-80
- Zoro # G6274670
- Country of Origin United States
- Category Limit Switches
Dimensions
Width | 6.28" |
Depth | 5.32" |
Height | 3.32" |
Details
Item | Limit Switch |
Basic Actuator Style - Limit Switch | Rotary |
Actuator Style - Limit Switch | Rotary |
Contact Form- Switches | 3NC/3NO, SPDT |
Number of Poles | 1 |
NEMA Rating | 4 |
Body Material | Rugged Die Cast Aluminum |
Series | 55 |
Gear Ratio | 80:1 |
Contact Form | 3NC/3NO, SPDT |
Over Travel | 12 |
Contact Form - Limit Switch | 3NC/3NO, SPDT |
Contacts Normally Closed | 3 |
Contacts Normally Open | 3 |
Description
Switch,3Cont,1 Pole,Right HandShaft 80:1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Miniature LED Bulb, 6 to 12V, Green (E22LED612GN)
- ALLEN BRADLEY Pressure Control Accessory Contact Block (836-N2)
- GROTE 4 AWG PVC Ring Terminal 1/2" Stud PK (84-2913)
- FAITH Self-Test 20A TR GFCI Outlet Receptacle w/ Wall Plate, Ivory, PK 10 (GLS-20ATR-IV-10)
- GLEASON REEL Limit Switch, Rotary, 2NC/2NO (54BB73EBL)
- GLEASON REEL Limit Switch, Rotary, 2NC/2NO, SPDT (55-4E-2SP-WR-222)
- GLEASON REEL Limit Switch, Rotary, 2NC/2NO (54BB23FB)
- GLEASON REEL Limit Switch, Rotary, 2NC/2NO (54BB23FDL)
- GLEASON REEL Limit Switch, Rotary, 2NC/2NO (54BB23FE)
- GLEASON REEL Limit Switch, Rotary, 4NC/4NO, SPDT (55-4E-4SP-WR-40)
- GE Vane Operated 115/230V-Ac Limit Switch (CR115A16)
- Gleason Reel Switches